Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 15TSP035 Round Standoff 1/4-20 x 1 L - Pack Of 10 | AD3JVW 3ZNA2

MICRO PLASTICS 15TSP035 Round Standoff, 1/4 In - 20 Thread Size, Nylon, 1 In Lg., 1/2 In O.D., Off White, 10 Pk

Item: AD3JVW Model: 15TSP035Cross Ref: 3ZNA2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Standoff
ColorOff White
Inside Dia. Tolerance-0.005" to +0.005"
Length1"
Length Tolerance-0.005" to +0.005"
MaterialNylon
Outside Dia.1/2"
Outside Dia. Tolerance-0.015" to +0.015"
System Of MeasurementImperial
Temp. Range185°F
Thread Depth3/8"
Thread Size1/4"-20
TypeFemale
Body Length1"
Body Thread Length3/8"
FinishPlain
Outside Diameter1/2"
Outside Diameter Tolerance+/-0.015"
Overall Length1"
Overall Length Tolerance+/-0.005"
Resistance PropertiesCorrosion Resistant
ShapeRound
Standoff MaterialNylon

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)5.08
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeThread DepthOutside Dia. ToleranceInside Dia. ToleranceTemp. RangeMaterialOutside Dia.Pkg. Qty.Price
MICRO PLASTICS 15TSP028 Round Standoff 10-32 x 1/2 L - Pack Of 10 | AD3JPT 3ZMV7 15TSP028#10-321/2"-0.015" to +0.015"-0.005" to +0.005"185°FNylon1/2"10€9.93
MICRO PLASTICS 15TSP048 Round Standoff 1/4-20 x 5/8 L - Pack Of 10 | AD3JVX 3ZNA4 15TSP0481/4"-205/8"-0.015" to +0.015"-0.005" to +0.005"185°FNylon1/2"10€10.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 15TSP035 Round Standoff, 1/4 In - 20 Thread Size, Nylon, 1 In Lg., 1/2 In O.D., Off White, 10 Pk
€14.03 /pack