Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 15TSP020 Round Standoff 8-32 x 1 L - Pack Of 10 | AD3JRA 3ZMZ2

MICRO PLASTICS 15TSP020 Round Standoff, 8-32 Thread Size, Nylon, 1 In Lg., 5/16 In O.D., Off White, Female, 10 Pk

Item: AD3JRA Model: 15TSP020Cross Ref: 3ZMZ2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.52 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Standoff
ColorOff White
Inside Dia. Tolerance-0.005" to +0.005"
Length1"
Length Tolerance-0.005" to +0.005"
MaterialNylon
Outside Dia.5/16"
Outside Dia. Tolerance-0.015" to +0.015"
System Of MeasurementImperial
Temp. Range185°F
Thread Depth3/8"
Thread Size#8-32
TypeFemale
Body Length1"
Body Thread Length3/8"
FinishPlain
Includes CapNo
Maximum Temperature185°F
Outside Diameter5/16"
Outside Diameter Tolerance+/-0.015"
Overall Length1"
Overall Length Tolerance+/-0.005"
Resistance PropertiesCorrosion Resistant
ShapeRound
Standoff MaterialNylon
Standoff Thread GenderFemale-Female
Standoff TypeFemale-Female Standoff
Thread Length1"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread DepthThread SizeOutside Dia. ToleranceInside Dia. ToleranceTemp. RangeMaterialOutside Dia.Pkg. Qty.Price
MICRO PLASTICS 15TSP018 Round Standoff 8-32 x 1/2 L - Pack Of 10 | AD3JRC 3ZMZ4 15TSP0181/2"#8-32-0.015" to +0.015"-0.005" to +0.005"185°FNylon5/16"10€5.69
MICRO PLASTICS 15TSP019 Round Standoff 8-32 x 3/4 L - Pack Of 10 | AD3JRF 3ZMZ8 15TSP0193/8"#8-32-0.015" to +0.015"-0.005" to +0.005"185°FNylon5/16"10€3.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 15TSP020 Round Standoff, 8-32 Thread Size, Nylon, 1 In Lg., 5/16 In O.D., Off White, Female, 10 Pk
€3.52 /pack