Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 15TSP003 Round Standoff 4-40 x 1/2 L - Pack Of 10 | AD3JQG 3ZMX3

MICRO PLASTICS 15TSP003 Round Standoff, 4-40 Thread Size, Nylon, 1/2 In Lg., 1/4 In O.D., Off White, 10 Pk

Item: AD3JQG Model: 15TSP003Cross Ref: 3ZMX3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.21 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Standoff
ColorOff White
Inside Dia. Tolerance-0.005" to +0.005"
Length1/2"
Length Tolerance-0.005" to +0.005"
MaterialNylon
Outside Dia.1/4"
Outside Dia. Tolerance-0.015" to +0.015"
System Of MeasurementImperial
Temp. Range185°F
Thread Depth1/2"
Thread Size#4-40
TypeFemale
Body Length1/2"
Body Thread Length1/2"
FinishPlain
Outside Diameter1/4"
Outside Diameter Tolerance+/-0.015"
Overall Length1/2"
Overall Length Tolerance+/-0.005"
Resistance PropertiesCorrosion Resistant
ShapeRound
Standoff MaterialNylon

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeThread DepthOutside Dia. ToleranceInside Dia. ToleranceTemp. RangeMaterialOutside Dia.Pkg. Qty.Price
MICRO PLASTICS 15TSP057 Round Standoff 2-56 x 1/4 L - Pack Of 10 | AD3JQA 3ZMW6 15TSP057#2-561/4"-0.015" to +0.015"-0.005" to +0.005"185°FNylon1/4"10€4.73
MICRO PLASTICS 15TSP008 Round Standoff 6-32 x 1/2 L - Pack Of 10 | AD3JQR 3ZMY3 15TSP008#6-321/2"-0.015" to +0.015"-0.005" to +0.005"185°FNylon1/4"10€3.39
MICRO PLASTICS 15TSP015 Round Standoff 8-32 x 1 L - Pack Of 10 | AD3JRB 3ZMZ3 15TSP015#8-323/8"-0.015" to +0.015"-0.005" to +0.005"185°FNylon1/4"10€3.93
MICRO PLASTICS 15TSP013 Round Standoff 8-32 x 1/2 L - Pack Of 10 | AD3JRD 3ZMZ5 15TSP013#8-321/2"-0.015" to +0.015"-0.005" to +0.005"185°FNylon1/4"10€9.21
MICRO PLASTICS 15TSP011 Round Standoff 8-32 x 1/4 L - Pack Of 10 | AD3JRE 3ZMZ7 15TSP011#8-321/4"-0.015" to +0.015"-0.005" to +0.005"185°FNylon1/4"10€6.23
MICRO PLASTICS 15TSP012 Round Standoff 8-32 x 3/8 L - Pack Of 10 | AD3JVV 3ZNA1 15TSP012#8-323/8"-0.015" to +0.015"-0.005" to +0.005"185°FNylon1/4"10€3.53
MICRO PLASTICS 15TSP053 Round Standoff 6-32 x 1 1/2 L - Pack Of 10 | AD3JVY 3ZNA6 15TSP053#6-323/8"-0.015" to +0.015"-0.005" to +0.005"185°FNylon1/4"10€7.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 15TSP003 Round Standoff, 4-40 Thread Size, Nylon, 1/2 In Lg., 1/4 In O.D., Off White, 10 Pk
€10.21 /pack