Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 14HTSP019 Hex Standoff Nylon 4-40 x 5/8 L - Pack Of 10 | AD3CDY 3XYG6

MICRO PLASTICS 14HTSP019 Hex Standoff, 4-40 Thread Size, Female To Female, 5/8 In Lg., 1/4 In Hex Wd., Nylon, 10 Pk

Item: AD3CDY Model: 14HTSP019Cross Ref: 3XYG6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.87 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Standoff
ColorOff White
Hex Width1/4"
Length5/8"
Length Tolerance-0.005" to +0.005"
MaterialNylon
System Of MeasurementImperial
Temp. Range-0°F to +185°F
Thread Depth5/8"
Thread Length5/8"
Thread Size#4-40
TypeFemale To Female
Width Tolerance-0.015" to +0.015"
Body Length5/8"
Body Thread Length5/8"
FinishPlain
Outside Diameter1/4"
Overall Length5/8"
Overall Length Tolerance+/-0.005"
Resistance PropertiesCorrosion Resistant
ShapeHex
Standoff MaterialNylon

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.76
Ship length (cm)12.7
Ship width (cm)7.62
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthThread DepthFinishTemp. RangeLength ToleranceWidth ToleranceColorPkg. Qty.Price
MICRO PLASTICS 14HTSP039 Hex Standoff Nylon 4-40 x 1 3/8 L - Pack Of 10 | AD3CDH 3XYF1 14HTSP039#4-403/8"3/8"--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"Off White10€8.39
MICRO PLASTICS 14HTSP003 Hex Standoff Nylon 4-40 x 1/2 L - Pack Of 10 | AD3CDK 3XYF3 14HTSP003#4-401/2"1/2"--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"Off White10€12.29
MICRO PLASTICS 14HTSP004 Hex Standoff Nylon 4-40 x 3/4 L - Pack Of 10 | AD3CDQ 3XYF8 14HTSP004#4-403/8"3/8"Plain-0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"Off White10€9.92
MICRO PLASTICS 14HTSP002 Hex Standoff Nylon 4-40 x 3/8 L - Pack Of 10 | AD3CDV 3XYG3 14HTSP002#4-403/8"3/8"Plain-0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"Off White10€4.28
MICRO PLASTICS 14HTSP022 Hex Standoff Nylon 4-40 x 5/16 L - Pack Of 10 | AD3CDW 3XYG4 14HTSP022#4-405/16"5/16"--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"Off White10€3.85
MICRO PLASTICS 14HTSP023 Hex Standoff Nylon 6-32 x 1 1/4 L - Pack Of 10 | AD3CED 3XYH3 14HTSP023#6-323/8"3/8"Plain-0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"Off White10€6.02
MICRO PLASTICS 14HTSP008 Hex Standoff Nylon 6-32 x 1/2 L - Pack Of 10 | AD3CEG 3XYH6 14HTSP008#6-321/2"1/2"--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"Off White10€8.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 14HTSP019 Hex Standoff, 4-40 Thread Size, Female To Female, 5/8 In Lg., 1/4 In Hex Wd., Nylon, 10 Pk
€7.87 /pack