Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 13SPRT108 Retaining Spacer 0.375 x 1/4 L - Pack Of 10 | AD3CHV 3XYW7

MICRO PLASTICS 13SPRT108 Retaining Spacer, Nylon, 0.234 In Retaining Rib Dia., 1/4 In Lg., 3/8 In I.D., 10 Pk

Item: AD3CHV Model: 13SPRT108Cross Ref: 3XYW7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.24 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Spacer
ColorOff White
For Screw Size1/4"
Inside Dia.3/8"
Inside Dia. Tolerance+0.01"
Length1/4"
Length Tolerance-0.005" to +0.005"
MaterialNylon
Outside Dia.1/2"
Outside Dia. Tolerance-0.005" to +0.005"
Retaining Rib Dia.0.234"
ShapeRound Spacer
System Of MeasurementImperial
Temp. Range+185°F
FinishPlain
Inside Diameter3/8"
Inside Diameter Tolerance+/-0.01"
Outside Diameter0.5"
Outside Diameter Tolerance+/-0.005"
Overall Length1/4"
Overall Length Tolerance+/-0.005"
Spacer TypeRetaining

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)2.54
HS code3925900000
Country of OriginUS

Product Variants

ProductModelFor Screw SizeShapeInside Dia.Outside Dia.ColorTemp. RangeLength ToleranceInside Dia. TolerancePkg. Qty.Price
MICRO PLASTICS 13SPRT112 Retaining Spacer 0.375 x 1/2 L - Pack Of 10 | AD3CHU 3XYW6 13SPRT1121/4"Round Spacer3/8"1/2"Off White+185°F-0.005" to +0.005"+0.01"10€3.79
MICRO PLASTICS 13SPRT115 Retaining Spacer 0.375 x 11/16l - Pack Of 10 | AD3CHW 3XYW8 13SPRT1151/4"Round Spacer3/8"1/2"Off White+185°F-0.005" to +0.005"+0.01"10€1.34
MICRO PLASTICS 13SPRT116 Retaining Spacer 0.375 x 3/4 L - Pack Of 10 | AD3CHX 3XYW9 13SPRT1161/4"Round Spacer3/8"1/2"Off White+185°F-0.005" to +0.005"+0.01"10€5.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 13SPRT108 Retaining Spacer, Nylon, 0.234 In Retaining Rib Dia., 1/4 In Lg., 3/8 In I.D., 10 Pk
€4.24 /pack