Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 13SP274 Round Spacer Nylon #8 1 Inch - Pack Of 10 | AD3JKP 3ZMF5

MICRO PLASTICS 13SP274 Round Spacer, Clear Hole, Nylon, 1 In Lg., 0.171 In I.D., 1/2 In O.D., 10 Pk

Item: AD3JKP Model: 13SP274Cross Ref: 3ZMF5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.63 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorOff White
For Screw Size#8
Inside Dia.0.171"
Inside Dia. Tolerance-0.005" to +0.005"
Length1"
Length Tolerance-0.005" to +0.005"
MaterialNylon
Outside Dia.1/2"
Outside Dia. Tolerance-0.015" to +0.015"
System Of MeasurementImperial
Temp. Range+185°F
TypeClear Hole
FinishPlain
Inside Diameter0.171"
Inside Diameter Tolerance+/-0.005"
Outside Diameter0.5"
Outside Diameter Tolerance+/-0.015"
Overall Length1"
Overall Length Tolerance+/-0.005"
Spacer TypeRound

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)5.08
HS code3917400090
Country of OriginUS

Product Variants

ProductModelFor Screw SizeInside Dia.TypeLength ToleranceColorTemp. RangeOutside Dia. TolerancePkg. Qty.Price
MICRO PLASTICS 13SP237 Round Spacer Nylon 1/4-20 1/2 Inch - Pack Of 10 | AD3CJM 3XYY6 13SP2371/4"0.257"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.80
MICRO PLASTICS 13SP217 Round Spacer Nylon 1/4-20 1/4 Inch - Pack Of 10 | AD3CJP 3XYY8 13SP2171/4"0.26"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.66
MICRO PLASTICS 13SP207 Round Spacer Nylon 1/4-20 1/8 Inch - Pack Of 10 | AD3CJR 3XYZ1 13SP2071/4"0.26"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.27
MICRO PLASTICS 13SP212 Round Spacer Nylon 1/4-20 3/16 Inch - Pack Of 10 | AD3CJW 3XYZ6 13SP2121/4"0.26"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.62
MICRO PLASTICS 13SP257 Round Spacer Nylon 1/4-20 3/4 Inch - Pack Of 10 | AD3CJY 3XYZ8 13SP2571/4"0.26"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€3.25
MICRO PLASTICS 13SP227 Round Spacer Nylon 1/4-20 3/8 Inch - Pack Of 10 | AD3CKA 3XZA1 13SP2271/4"0.257"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.54
MICRO PLASTICS 13SP222 Round Spacer Nylon 1/4-20 5/16 Inch - Pack Of 10 | AD3CKC 3XZA3 13SP2221/4"0.257"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 13SP274 Round Spacer, Clear Hole, Nylon, 1 In Lg., 0.171 In I.D., 1/2 In O.D., 10 Pk
€2.63 /pack