Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 13SP175 Round Spacer Nylon #10 7/16 Inch - Pack Of 10 | AD3CLD 3XZF9

MICRO PLASTICS 13SP175 Round Spacer, Clear Hole, Nylon, 7/16 In Lg., 0.194 In I.D., 3/8 In O.D., 10 Pk

Item: AD3CLD Model: 13SP175Cross Ref: 3XZF9
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorOff White
For Screw Size#10
Inside Dia.0.194"
Inside Dia. Tolerance-0.005" to +0.005"
Length7/16"
Length Tolerance-0.005" to +0.005"
MaterialNylon
Outside Dia.3/8"
Outside Dia. Tolerance-0.015" to +0.015"
System Of MeasurementImperial
Temp. Range+185°F
TypeClear Hole
FinishPlain
Inside Diameter0.194"
Inside Diameter Tolerance+/-0.005"
Outside Diameter0.375"
Outside Diameter Tolerance+/-0.015"
Overall Length7/16"
Overall Length Tolerance+/-0.005"
Spacer TypeRound

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)12.7
HS code3917400090
Country of OriginUS

Product Variants

ProductModelFor Screw SizeInside Dia.TypeLength ToleranceColorTemp. RangeOutside Dia. TolerancePkg. Qty.Price
MICRO PLASTICS 13SP395 Round Spacer Nylon #10 1 1/2 Inch - Pack Of 10 | AD3CKM 3XZC5 13SP395#100.194"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€8.74
MICRO PLASTICS 13SP387 Round Spacer Nylon #6 1 3/8 Inch - Pack Of 10 | AD3CLP 3XZJ7 13SP387#60.14"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€3.44
MICRO PLASTICS 13SP394 Round Spacer Nylon #8 1 1/2 Inch - Pack Of 10 | AD3CLT 3XZK4 13SP394#80.171"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€7.89
MICRO PLASTICS 13SP382 Round Spacer Nylon #8 1 1/4 Inch - Pack Of 10 | AD3CLV 3XZK8 13SP382#80.171"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€3.77
MICRO PLASTICS 13SP202 Round Spacer Nylon #10 1 Inch - Pack Of 10 | AD3CMF 3XZP4 13SP202#100.194"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€3.59
MICRO PLASTICS 13SP166 Round Spacer Nylon #10 1/4 Inch - Pack Of 10 | AD3CMT 3XZU2 13SP166#100.194"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.17
MICRO PLASTICS 13SP172 Round Spacer Nylon #10 3/8 Inch - Pack Of 10 | AD3CNF 3XZW9 13SP172#100.194"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 13SP175 Round Spacer, Clear Hole, Nylon, 7/16 In Lg., 0.194 In I.D., 3/8 In O.D., 10 Pk