Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 13SP048 Round Spacer Nylon #4 3/8 Inch - Pack Of 10 | AD3CVY 3YAF8

MICRO PLASTICS 13SP048 Round Spacer, Clear Hole, Nylon, 3/8 In Lg., 0.115 In I.D., 1/4 In O.D., 10 Pk

Item: AD3CVY Model: 13SP048Cross Ref: 3YAF8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorOff White
For Screw Size#4
Inside Dia.0.115"
Inside Dia. Tolerance-0.005" to +0.005"
Length3/8"
Length Tolerance-0.005" to +0.005"
MaterialNylon
Outside Dia.1/4"
Outside Dia. Tolerance-0.015" to +0.015"
System Of MeasurementImperial
Temp. Range+185°F
TypeClear Hole
FinishPlain
Inside Diameter0.115"
Inside Diameter Tolerance+/-0.005"
Outside Diameter0.25"
Outside Diameter Tolerance+/-0.015"
Overall Length3/8"
Overall Length Tolerance+/-0.005"
Spacer TypeRound

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.51
Ship length (cm)12.7
Ship width (cm)7.62
HS code3917400090
Country of OriginUS

Product Variants

ProductModelFor Screw SizeInside Dia.TypeLength ToleranceColorTemp. RangeOutside Dia. TolerancePkg. Qty.Price
MICRO PLASTICS 13SP329 Round Spacer Nylon #6 1 1/2 Inch - Pack Of 10 | AD3CLM 3XZJ2 13SP329#60.14"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€3.19
MICRO PLASTICS 13SP313 Round Spacer Nylon #6 1 1/4 Inch - Pack Of 10 | AD3CLN 3XZJ5 13SP313#60.14"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.72
MICRO PLASTICS 13SP055 Round Spacer Nylon #2 1/2 Inch - Pack Of 10 | AD3CUT 3YAA8 13SP055#20.091"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€1.80
MICRO PLASTICS 13SP043 Round Spacer Nylon #2 5/16 Inch - Pack Of 10 | AD3CVC 3YAD7 13SP043#20.091"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€1.78
MICRO PLASTICS 13SP088 Round Spacer Nylon #4 1 Inch - Pack Of 10 | AD3CVE 3YAD9 13SP088#40.115"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€1.98
MICRO PLASTICS 13SP032 Round Spacer Nylon #4 1/8 Inch - Pack Of 10 | AD3CVQ 3YAF1 13SP032#40.115"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.32
MICRO PLASTICS 13SP036 Round Spacer Nylon #4 3/16 Inch - Pack Of 10 | AD3CVR 3YAF2 13SP036#40.115"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€1.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 13SP048 Round Spacer, Clear Hole, Nylon, 3/8 In Lg., 0.115 In I.D., 1/4 In O.D., 10 Pk
€1.83 /pack