Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 13SP006 Round Spacer Nylon #4 1/4 Inch - Pack Of 10 | AD3CVM 3YAE7

MICRO PLASTICS 13SP006 Round Spacer, Clear Hole, Nylon, 1/4 In Lg., 0.115 In I.D., 3/16 In O.D., 10 Pk

Item: AD3CVM Model: 13SP006Cross Ref: 3YAE7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.17 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorOff White
For Screw Size#4
Inside Dia.0.115"
Inside Dia. Tolerance-0.005" to +0.005"
Length1/4"
Length Tolerance-0.005" to +0.005"
MaterialNylon
Outside Dia.3/16"
Outside Dia. Tolerance-0.015" to +0.015"
System Of MeasurementImperial
Temp. Range+185°F
TypeClear Hole

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code3917400090
Country of OriginUS

Product Variants

ProductModelFor Screw SizeInside Dia.TypeLength ToleranceColorTemp. RangeOutside Dia. TolerancePkg. Qty.Price
MICRO PLASTICS 13SP020 Round Spacer Nylon #4 11/16 Inch - Pack Of 10 | AD3CLK 3XZH7 13SP020#40.115"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€1.76
MICRO PLASTICS 13SP009 Round Spacer Nylon #2 3/8 Inch - Pack Of 10 | AD3CVB 3YAD6 13SP009#20.091"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€1.65
MICRO PLASTICS 13SP030 Round Spacer Nylon #4 1 Inch - Pack Of 10 | AD3CVG 3YAE2 13SP030#40.115"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€1.94
MICRO PLASTICS 13SP014 Round Spacer Nylon #4 1/2 Inch - Pack Of 10 | AD3CVH 3YAE3 13SP014#40.115"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€1.75
MICRO PLASTICS 13SP002 Round Spacer Nylon #4 1/8 Inch - Pack Of 10 | AD3CVN 3YAE8 13SP002#40.115"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€2.00
MICRO PLASTICS 13SP022 Round Spacer Nylon #4 3/4 Inch - Pack Of 10 | AD3CVV 3YAF5 13SP022#40.115"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€1.62
MICRO PLASTICS 13SP010 Round Spacer Nylon #4 3/8 Inch - Pack Of 10 | AD3CVX 3YAF7 13SP010#40.115"Clear Hole-0.005" to +0.005"Off White+185°F-0.015" to +0.015"10€1.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 13SP006 Round Spacer, Clear Hole, Nylon, 1/4 In Lg., 0.115 In I.D., 3/16 In O.D., 10 Pk
€2.17 /pack