Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MICRO PLASTICS 13ME099 Round Spacer Nylon M8 30mm - Pack Of 10 | AD3JPL 3ZMV1

MICRO PLASTICS 13ME099 Round Spacer, Clear Hole, Nylon, 30mm Lg., 8.3mm I.D., 18mm O.D., 10 Pk

Item: AD3JPL Model: 13ME099Cross Ref: 3ZMV1
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorBlack
For Screw SizeM8
Inside Dia.8.3 mm
Inside Dia. Tolerance+0.254 mm
Length30 mm
Length Tolerance-0.127 mm to +0.127 mm
MaterialNylon
Outside Dia.18 mm
Outside Dia. Tolerance-0.381 mm to +0.381 mm
System Of MeasurementMetric
Temp. Range+185°F
TypeClear Hole
Display Qty10
FinishPlain
Inside Diameter8.3 mm
Inside Diameter Tolerance+/-0.254 mm
Outside Diameter18 mm
Outside Diameter Tolerance+/-0.381 mm
Overall Length30 mm
Overall Length Tolerance+/-0.127 mm
Spacer TypeRound

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)5.08
HS code3917400090
Country of OriginUS

Product Variants

ProductModelFor Screw SizeInside Dia.TypeLength ToleranceColorTemp. RangeOutside Dia. TolerancePkg. Qty.Price
MICRO PLASTICS 13ME121 Round Spacer Nylon M13 10mm - Pack Of 10 | AD3JMY 3ZMP1 13ME121M1313.3 mmClear Hole-0.127 mm to +0.127 mmBlack+185°F-0.381 mm to +0.381 mm10€2.15
MICRO PLASTICS 13ME122 Round Spacer Nylon M13 15mm - Pack Of 10 | AD3JNA 3ZMP3 13ME122M1313.3 mmClear Hole-0.127 mm to +0.127 mmBlack+185°F-0.381 mm to +0.381 mm10€2.17
MICRO PLASTICS 13ME118 Round Spacer Nylon M13 3mm - Pack Of 10 | AD3JNC 3ZMP5 13ME118M1313.3 mmClear Hole-0.127 mm to +0.127 mmBlack+185°F-0.381 mm to +0.381 mm10€1.83
MICRO PLASTICS 13ME120 Round Spacer Nylon M13 7.5mm - Pack Of 10 | AD3JND 3ZMP6 13ME120M1313.3 mmClear Hole-0.127 mm to +0.127 mmBlack+185°F-0.381 mm to +0.381 mm10€2.01
MICRO PLASTICS 13ME095 Round Spacer Nylon M8 10mm - Pack Of 10 | AD3JPF 3ZMU5 13ME095M88.3 mmClear Hole-0.127 mm to +0.127 mmBlack+185°F-0.381 mm to +0.381 mm10€6.12
MICRO PLASTICS 13ME096 Round Spacer Nylon M8 15mm - Pack Of 10 | AD3JPG 3ZMU6 13ME096M88.3 mmClear Hole-0.127 mm to +0.127 mmBlack+185°F-0.381 mm to +0.381 mm10€7.32
MICRO PLASTICS 13ME097 Round Spacer Nylon M8 20mm - Pack Of 10 | AD3JPJ 3ZMU8 13ME097M88.3 mmClear Hole-0.127 mm to +0.127 mmBlack+185°F-0.381 mm to +0.381 mm10€9.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 13ME099 Round Spacer, Clear Hole, Nylon, 30mm Lg., 8.3mm I.D., 18mm O.D., 10 Pk
€18.95 /unit