Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MICRO PLASTICS 13ME079 Round Spacer Nylon M6 10mm - Pack Of 10 | AD3JNW 3ZMT5

MICRO PLASTICS 13ME079 Round Spacer, Clear Hole, Nylon, 10mm Lg., 6.5mm I.D., 15mm O.D., 10 Pk

Item: AD3JNW Model: 13ME079Cross Ref: 3ZMT5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.88 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorBlack
For Screw SizeM6
Inside Dia.6.5 mm
Inside Dia. Tolerance+0.254 mm
Length10 mm
Length Tolerance-0.127 mm to +0.127 mm
MaterialNylon
Outside Dia.15 mm
Outside Dia. Tolerance-0.381 mm to +0.381 mm
System Of MeasurementMetric
Temp. Range+185°F
TypeClear Hole

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
HS code3917400090
Country of OriginUS

Product Variants

ProductModelFor Screw SizeInside Dia.TypeLength ToleranceColorTemp. RangeOutside Dia. TolerancePkg. Qty.Price
MICRO PLASTICS 13ME103 Round Spacer Nylon M10 10mm - Pack Of 10 | AD3JMN 3ZML9 13ME103M1010.4 mmClear Hole-0.127 mm to +0.127 mmBlack+185°F-0.381 mm to +0.381 mm10€4.02
MICRO PLASTICS 13ME080 Round Spacer Nylon M6 15mm - Pack Of 10 | AD3JNY 3ZMT7 13ME080M66.5 mmClear Hole-0.127 mm to +0.127 mmBlack+185°F-0.381 mm to +0.381 mm10€5.60
MICRO PLASTICS 13ME083 Round Spacer Nylon M6 30mm - Pack Of 10 | AD3JPA 3ZMT9 13ME083M66.5 mmClear Hole-0.127 mm to +0.127 mmBlack+185°F-0.381 mm to +0.381 mm10€10.56
MICRO PLASTICS 13ME078 Round Spacer Nylon M6 7.5mm - Pack Of 10 | AD3JPE 3ZMU4 13ME078M66.5 mmClear Hole-0.127 mm to +0.127 mmBlack+185°F-0.381 mm to +0.381 mm10€4.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 13ME079 Round Spacer, Clear Hole, Nylon, 10mm Lg., 6.5mm I.D., 15mm O.D., 10 Pk
€5.88 /pack