Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MICRO PLASTICS 13ME065 Round Spacer Nylon M5 20mm - Pack Of 10 | AD3JNU 3ZMT3

MICRO PLASTICS 13ME065 Round Spacer, Clear Hole, Nylon, 20mm Lg., 5.3mm I.D., 10mm O.D., 10 Pk

Item: AD3JNU Model: 13ME065Cross Ref: 3ZMT3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.24 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorBlack
For Screw SizeM5
Inside Dia.5.3 mm
Inside Dia. Tolerance+0.254 mm
Length20 mm
Length Tolerance-0.127 mm to +0.127 mm
MaterialNylon
Outside Dia.10 mm
Outside Dia. Tolerance-0.381 mm to +0.381 mm
System Of MeasurementMetric
Temp. Range+185°F
TypeClear Hole

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
HS code3917400090
Country of OriginUS

Product Variants

ProductModelFor Screw SizeInside Dia.TypeLength ToleranceColorTemp. RangeOutside Dia. TolerancePkg. Qty.Price
MICRO PLASTICS 13ME062 Round Spacer Nylon M5 7.5mm - Pack Of 10 | AD3JNV 3ZMT4 13ME062M55.3 mmClear Hole-0.127 mm to +0.127 mmBlack+185°F-0.381 mm to +0.381 mm10€3.22
MICRO PLASTICS 13ME073 Round Spacer Nylon M6 20mm - Pack Of 10 | AD3JNZ 3ZMT8 13ME073M66.3 mmClear Hole-0.127 mm to +0.127 mmBlack+185°F-0.381 mm to +0.381 mm10€4.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 13ME065 Round Spacer, Clear Hole, Nylon, 20mm Lg., 5.3mm I.D., 10mm O.D., 10 Pk
€2.24 /pack