Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 10SC010050 Shoulder Washer Nylon #10 - Pack Of 40 | AD7BGP 4DCE2

MICRO PLASTICS 10SC010050 Shoulder Washer, 10 Fits Bolt Size, Off White, 0.26 In O.D., 0.399 In Shoulder Dia., 1/2 In Lg., 40 Pk

Item: AD7BGP Model: 10SC010050Cross Ref: 4DCE2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.92 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Washer
ColorOff White
FinishPlain
Fits Bolt Sizes#10
GradeGrade 6/6
Inside Dia.1/5"
Length1/2"
MaterialNylon
Outside Dia.0.26"
Shoulder Dia.0.399"
Shoulder Thickness0.063"
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Thickness0.563"
TypeLong Barrel

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)3.81
HS code3926904590
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Shoulder Dia.Outside Dia.Shoulder ThicknessThicknessTemp. RangePkg. Qty.Price
MICRO PLASTICS 10SC312062 Shoulder Washer Nylon 5/16 Inch - Pack Of 40 | AD7BFU 4DCA8 10SC3120625/16"8/25"0.62"9/25"0.063"11/16"-40°F to +185°F40€19.50
MICRO PLASTICS 10SC312037 Shoulder Washer Nylon 5/16 Inch - Pack Of 40 | AD7BFX 4DCC2 10SC3120375/16"8/25"0.62"9/25"0.063"7/16"-40°F to +185°F40€6.52
MICRO PLASTICS 10SC004012 Shoulder Washer Nylon #4 - Pack Of 40 | AD7BFZ 4DCC5 10SC004012#40.115"0.235"0.145"0.047"0.172"-40°F to +185°F40€5.66
MICRO PLASTICS 24SW0006 Shoulder Washer Nylon #6 - Pack Of 40 | AD7BGE 4DCD2 24SW0006#60.146"0.328"0.218"1/25"2/25"-40°F to +185°F40€6.56
MICRO PLASTICS 24SW0375 Shoulder Washer Nylon 3/8 Inch - Pack Of 40 | AD7BGL 4DCD8 24SW03753/8"0.385"3/4"1/2"0.06"3/25"-40°F to +185°F40€11.06
MICRO PLASTICS 24SW0002 Shoulder Washer Nylon #2 - Pack Of 40 | AD7BGR 4DCE5 24SW0002#20.093"1/4"5/32"1/25"2/25"-40°F to +185°F40€5.53
MICRO PLASTICS 10SC312025 Shoulder Washer Nylon 5/16 Inch - Pack Of 40 | AD7BGU 4DCE8 10SC3120255/16"8/25"0.62"9/25"0.063"0.313"-40°F to +185°F40€11.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 10SC010050 Shoulder Washer, 10 Fits Bolt Size, Off White, 0.26 In O.D., 0.399 In Shoulder Dia., 1/2 In Lg., 40 Pk
€17.92 /pack