Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MICRO PLASTICS 0937516050T Thumb Screw Knurled 3/8-16x1/2 L Pk5 | AD8XUZ 4NHU5

MICRO PLASTICS 0937516050T Thumb Screw, 3/8 In - 16 Thread Size, 1/2 In Lg., 0.43 In Head Ht., Pln, Knurled, Nylon, 5 Pk

Item: AD8XUZ Model: 0937516050TCross Ref: 4NHU5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.68 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Screw
FinishPlain
Grip StyleKnurled
Head Dia.0.687"
Head Height0.43"
Head StyleThumb
Head TypeKnurled
Length1/2"
MaterialNylon
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Tensile Strength480 psi
Thread FitClass 2A
Thread Length1/2"
Thread Size3/8"-16
Thread StyleFully Threaded
Tip TypeFlat
TypeThumb Screw
Fastener Length1/2"
Finish TypePlain
Head MaterialNylon
Head ProfileKnurled
Head ShapeRound
Head Thickness0.43"
Head Width0.687"
Includes NutNo
Material TypePlastic
Overall Length15/16"
Tip MaterialNylon

Shipping Info:

Ship weight (kg) 0.0292
Ship height (cm)2.7
Ship length (cm)15.24
Ship width (cm)1.59
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeHead Dia.Tensile StrengthThread LengthHead StyleTypeThread FitGrip StylePkg. Qty.Price
MICRO PLASTICS 092520150T Thumb Screw Knurled 1/4-20x1 1/2 - Pack Of 10 | AD8XUG 4NHR7 092520150T1/4"-200.54"296 psi1 1/2"ThumbThumb ScrewClass 2AKnurled10€3.39
MICRO PLASTICS 092520125T Thumb Screw Knurled 1/4-20x1 1/4 - Pack Of 10 | AD8XUH 4NHR8 092520125T1/4"-200.54"296 psi1 1/4"ThumbThumb ScrewClass 2AKnurled10€3.71
MICRO PLASTICS 0937516150T Thumb Screw Knurled 3/8-16x1 1/2 Pk5 | AD8XUJ 4NHR9 0937516150T3/8"-160.687"480 psi1 1/2"ThumbThumb ScrewClass 2AKnurled5€4.92
MICRO PLASTICS 092520100T Thumb Screw Knurled 1/4-20x1 L - Pack Of 10 | AD8XUL 4NHT2 092520100T1/4"-200.54"296 psi1"ThumbThumb ScrewClass 2AKnurled10€3.32
MICRO PLASTICS 092520050T Thumb Screw Knurled 1/4-20x1/2 L - Pack Of 10 | AD8XUM 4NHT3 092520050T1/4"-200.54"296 psi1/2"ThumbThumb ScrewClass 2AKnurled10€3.27
MICRO PLASTICS 092520075T Thumb Screw Knurled 1/4-20x3/4 L - Pack Of 10 | AD8XUN 4NHT4 092520075T1/4"-200.54"296 psi3/4"ThumbThumb ScrewClass 2AKnurled10€3.45
MICRO PLASTICS 091024050T Thumb Screw Knurled 10-24x1/2 L - Pack Of 10 | AD8XUQ 4NHT6 091024050T#10-240.425"139 psi1/2"ThumbThumb ScrewClass 2AKnurled10€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 0937516050T Thumb Screw, 3/8 In - 16 Thread Size, 1/2 In Lg., 0.43 In Head Ht., Pln, Knurled, Nylon, 5 Pk
€5.68 /pack