Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 0701032SLN Locknut Nylon 10-32 23/64 Inch - Pack Of 25 | AD6TMK 4AGE8

MICRO PLASTICS 0701032SLN Hex Locknut, 10-32 Thread Size, Self Threading, 23/64 In Hex Wd., Std Hex, Gr. 6/6, 25 Pk

Item: AD6TMK Model: 0701032SLNCross Ref: 4AGE8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
FinishPlain
GradeGrade 6/6
Hex Width23/64"
MaterialNylon
Nut Height1/4"
Nut TypeSelf Threading
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Thread DirectionRight Hand
Thread Size#10-32
Thread TypeFine
TypeStandard Hex

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)3.18
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeHex WidthNut HeightTemp. RangeNut TypeTypeMaterialGradePkg. Qty.Price
MICRO PLASTICS 0725020SLN Hex Locknut 1/4-20 0.425 W - Pack Of 25 | AD6TMF 4AGE4 0725020SLN1/4"-2027/64"9/32"-40°F to +185°FSelf ThreadingStandard HexNylonGrade 6/625€8.04
MICRO PLASTICS 0725020LN Locknut Nylon 1/4-20 27/64 Inch - Pack Of 25 | AD6TMG 4AGE5 0725020LN1/4"-2027/64"9/32"-40°F to +185°FSelf ThreadingStandard HexNylonGrade 6/625€8.02
MICRO PLASTICS 0701024SLN Locknut Nylon 10-24 23/64 Inch - Pack Of 25 | AD6TMH 4AGE6 0701024SLN#10-2423/64"1/4"-40°F to +185°FSelf ThreadingStandard HexNylonGrade 6/625€5.52
MICRO PLASTICS 0701024LN Locknut Nylon 10-24 23/64 Inch - Pack Of 25 | AD6TMJ 4AGE7 0701024LN#10-2423/64"1/4"-40°F to +185°FSelf ThreadingStandard HexNylonGrade 6/625€5.39
MICRO PLASTICS 0700256LN Locknut Nylon 2-56 3/16 Inch - Pack Of 25 | AD6TMM 4AGF1 0700256LN#2-563/16"9/64"-40°F to +185°FSelf ThreadingStandard HexNylonGrade 6/625€7.01
MICRO PLASTICS 0700632LN Locknut Nylon 6-32 5/16 Inch - Pack Of 25 | AD6TMQ 4AGF4 0700632LN#6-325/16"13/64"-40°F to +185°FSelf ThreadingStandard HexNylonGrade 6/625€7.23
MICRO PLASTICS 0700832SLN Locknut Nylon 8-32 1/3 Inch - Pack Of 25 | AD6TMR 4AGF5 0700832SLN#8-321/3"15/64"-40°F to +185°FSelf ThreadingStandard HexNylonGrade 6/625€5.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 0701032SLN Hex Locknut, 10-32 Thread Size, Self Threading, 23/64 In Hex Wd., Std Hex, Gr. 6/6, 25 Pk
€4.67 /pack