Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 0531224CN Acorn Nut Nylon 5/16-24 - Pack Of 10 | AD6TLL 4AGC4

MICRO PLASTICS 0531224CN Acorn Nut, 5/16 In - 24 Thread Size, Std Crown, 23/64 In Thread Dep., 17/32 In Ht., Nylon, 10 Pk

Item: AD6TLL Model: 0531224CNCross Ref: 4AGC4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAcorn Nut
FinishPlain
GradeNon Graded
Height17/32"
MaterialNylon
Nut TypeStandard Crown
System Of MeasurementImperial
Thread Depth23/64"
Thread DirectionRight Hand
Thread Size5/16"-24
Thread TypeFine
Width1/2"
ColorNatural
Finish TypePlain
Hex Width1/2"
Material TypePlastic
Overall Height0.531"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)2.54
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeHeightThread DepthThread TypeFinishThread DirectionNut TypeMaterialPkg. Qty.Price
MICRO PLASTICS 05M080125CN Acorn Nut Nylon M8 x 1.25mm - Pack Of 10 | AD6TLN 4AGC6 05M080125CNM8 x 1.2515 mm8 mmMetricPlainRight HandStandard CrownNylon10€4.86
MICRO PLASTICS 0531218CN Acorn Nut Nylon 5/16-18 - Pack Of 10 | AD6TLP 4AGC7 0531218CN5/16"-1817/32"3/8"CoarsePlainRight HandStandard CrownNylon10€5.53
MICRO PLASTICS 0500832CN Acorn Nut Nylon 8-32 - Pack Of 25 | AD6TLR 4AGC9 0500832CN#8-323/8"7/32"CoarsePlainRight HandStandard CrownNylon25€7.64
MICRO PLASTICS 0525020CN Acorn Nut Nylon 1/4-20 - Pack Of 25 | AD6TLU 4AGD2 0525020CN1/4"-2015/32"15/64"CoarsePlainRight HandStandard CrownNylon25€6.63
MICRO PLASTICS 0501032CN Acorn Nut Nylon 10-32 - Pack Of 25 | AD6TLV 4AGD3 0501032CN#10-3213/32"7/32"FinePlainRight HandStandard CrownNylon25€7.21
MICRO PLASTICS 0501024CN Acorn Nut Nylon 10-24 - Pack Of 25 | AD6TLW 4AGD4 0501024CN#10-2413/32"7/32"CoarsePlainRight HandStandard CrownNylon25€8.42
MICRO PLASTICS 0500440CN Acorn Nut Nylon 4-40 - Pack Of 25 | AD6TLX 4AGD5 0500440CN#4-409/32"11/64"CoarsePlainRight HandStandard CrownNylon25€8.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 0531224CN Acorn Nut, 5/16 In - 24 Thread Size, Std Crown, 23/64 In Thread Dep., 17/32 In Ht., Nylon, 10 Pk
€7.27 /unit