Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 012528T018 Socket Set Screw Flat 1/4-28 x 3/16 - Pack Of 25 | AD7QGF 4FXG5

MICRO PLASTICS 012528T018 Socket Set Screw, 1/4 In - 28 Thread Size, Pln, 3/16 In Lg., 1/8 In Drive Size, Flat, Nylon, 25 Pk

Item: AD7QGF Model: 012528T018Cross Ref: 4FXG5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.30 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
ClassClass 2A, Class 2B
Decimal Equivalent0.25"
Drive Size1/8"
Drive TypeHex Socket
FinishPlain
Head Width1/4"
Length3/16"
MaterialNylon
Point TypeFlat
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Thread Size1/4"-28
Fastener Length3/16"
Head TypeHeadless
Overall Length3/16"
Point MaterialNylon
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeDrive TypeDrive SizeDecimal EquivalentPoint Dia.Head WidthHead HeightTemp. RangePkg. Qty.Price
MICRO PLASTICS 0131218T050 Socket Set Screw Flat 5/16-18 x 1/2 - Pack Of 10 | AD7QFL 4FXE2 0131218T0505/16"-18Hex Socket5/32"0.312"-5/16"5/32"-40°F to +185°F10€8.83
MICRO PLASTICS 0150013T125 Socket Set Screw Flat 1/2-13 x 1-1/4 - Pack Of 5 | AD7QFM 4FXE3 0150013T1251/2"-13Hex Socket1/4"0.5"-1/2"1/4"-40°F to +185°F5€8.33
MICRO PLASTICS 0150013T100 Socket Set Screw Flat 1/2-13 x 1 - Pack Of 5 | AD7QFN 4FXE4 0150013T1001/2"-13Hex Socket1/4"0.5"-1/2"1/4"-40°F to +185°F5€6.76
MICRO PLASTICS 0150013T075 Socket Set Screw Flat 1/2-13 x 3/4 - Pack Of 5 | AD7QFP 4FXE5 0150013T0751/2"-13Hex Socket1/4"0.5"-1/2"1/4"-40°F to +185°F5€9.77
MICRO PLASTICS 012520T062 Socket Set Screw Flat 1/4-20 x 5/8 - Pack Of 25 | AD7QFX 4FXF4 012520T0621/4"-20Hex Socket1/8"0.25"-1/4"1/8"-40°F to +185°F25€4.27
MICRO PLASTICS 012520T050 Socket Set Screw Flat 1/4-20 x 1/2 - Pack Of 25 | AD7QFY 4FXF5 012520T0501/4"-20Hex Socket1/8"0.25"-1/4"1/8"-40°F to +185°F25€7.55
MICRO PLASTICS 012520T200 Socket Set Screw Flat 1/4-20 x 2 - Pack Of 25 | AD7QFZ 4FXF6 012520T2001/4"-20Hex Socket1/8"0.25"-1/4"1/8"-40°F to +185°F25€5.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 012528T018 Socket Set Screw, 1/4 In - 28 Thread Size, Pln, 3/16 In Lg., 1/8 In Drive Size, Flat, Nylon, 25 Pk
€5.30 /pack