Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 012520B150 Machine Screw Binding 1/4-20 1 1/2l - Pack Of 25 | AD7BCE 4DAX9

MICRO PLASTICS 012520B150 Machine Screw, 1/4 In - 20 Thread Size, Nylon, 1 1/2 In Lg., Std, Binder, 25 Pk

Item: AD7BCE Model: 012520B150Cross Ref: 4DAX9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.61 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypeSlotted
FinishPlain
Head Dia.0.516"
Head Height0.156"
Head StyleRound Spacer
Head TypeBinder
Length1 1/2"
MaterialNylon
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Tensile Strength312 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DriveSlotted
Fastener Length1 1/2"
Head Width0.516"
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Maximum Temperature185°F
Minimum Head Height0.159"
Minimum Head Width0.512"
Minimum Temperature-40°F
Minimum Thread Length1 1/2"
Overall Length1 21/32"
Screw Size1/4"

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)7.62
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeHead HeightHead Dia.Tensile StrengthThread LengthThread TypeThread StyleThread DirectionPkg. Qty.Price
MICRO PLASTICS 012520B075 Machine Screw Bind 1/4-20 3/4 L - Pack Of 50 | AD6TWF 4AHE1 012520B0751/4"-200.156"0.516"312 psi3/4"CoarseFully ThreadedRight Hand50€10.03
MICRO PLASTICS 010256B050 Machine Screw Bind 2-56 1/2 L - Pack Of 25 | AD7BCW 4DAZ6 010256B050#2-560.047"0.688"19 psi1/2"CoarseFully ThreadedRight Hand25€3.87
MICRO PLASTICS 010256B025 Machine Screw Bind 2-56 1/4 L - Pack Of 25 | AD7BCZ 4DAZ9 010256B025#2-560.047"0.688"19 psi1/4"CoarseFully ThreadedRight Hand25€2.66
MICRO PLASTICS 010440B050 Machine Screw Bind 4-40 1/2 L - Pack Of 25 | AD7BFR 4DCA6 010440B050#4-400.063"0.234"41 psi1/2"CoarseFully ThreadedRight Hand25€4.05
MICRO PLASTICS 010632B050 Machine Screw Bind 6-32 1/2 L - Pack Of 25 | AD7BGA 4DCC6 010632B050#6-320.078"0.281"69 psi1/2"CoarseFully ThreadedRight Hand25€3.54
MICRO PLASTICS 010632B075 Machine Screw Bind 6-32 3/4 L - Pack Of 25 | AD7BGF 4DCD3 010632B075#6-320.078"0.281"69 psi3/4"CoarseFully ThreadedRight Hand25€2.84
MICRO PLASTICS 010832B050 Machine Screw Bind 8-32 1/2 L - Pack Of 25 | AD7BGM 4DCD9 010832B050#8-320.109"0.328"108 psi1/2"CoarseFully ThreadedRight Hand25€3.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 012520B150 Machine Screw, 1/4 In - 20 Thread Size, Nylon, 1 1/2 In Lg., Std, Binder, 25 Pk
€9.61 /pack