Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 010832W037PC Machine Screw Pan 8-32 3/8 L Pk5 | AD7BXF 4DEX9

MICRO PLASTICS 010832W037PC Machine Screw, 8-32 Thread Size, Polycarbonate, 3/8 In Lg., Std, Pan, 5 Pk

Item: AD7BXF Model: 010832W037PCCross Ref: 4DEX9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypePhillips
FinishPlain
Head Dia.0.109"
Head Height0.313"
Head StyleRound Spacer
Head TypePan
Length3/8"
MaterialPolycarbonate
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Thread DirectionRight Hand
Thread Length3/8"
Thread Size#8-32
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Fastener Length3/8"
Head Width0.109"
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Maximum Temperature185°F
Minimum Head Height0.322"
Minimum Head Width0.115"
Minimum Temperature-40°F
Minimum Thread Length3/8"
Overall Length11/16"
Screw Size#8

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthThread StyleThread DirectionTemp. RangePkg. Qty.Price
MICRO PLASTICS 011032W100PC Machine Screw Pan 10-32 3/4 L Pk5 | AD6UBD 4AHY9 011032W100PC#10-323/8"Fine0.141"1"Fully ThreadedRight Hand-40°F to +185°F5€4.91
MICRO PLASTICS 011032W050PC Machine Screw Pan 10-32 1/2 L Pk5 | AD6UBF 4AHZ2 011032W050PC#10-323/8"Fine0.141"1/2"Fully ThreadedRight Hand-40°F to +185°F5€4.82
MICRO PLASTICS 010440W025PC Machine Screw Pan 4-40 1/4 L Pk5 | AD7BWE 4DEV1 010440W025PC#4-400.219"Coarse0.078"1/4"Fully ThreadedRight Hand-40°F to +185°F5€3.75
MICRO PLASTICS 010632W050PC Machine Screw Pan 6-32 1/2 L Pk5 | AD7BWQ 4DEW2 010632W050PC#6-320.266"Coarse3/32"1/2"Fully ThreadedRight Hand-40°F to +185°F5€3.17
MICRO PLASTICS 010632W025PC Machine Screw Pan 6-32 1/4 L Pk5 | AD7BWT 4DEW4 010632W025PC#6-320.266"Coarse3/32"1/4"Fully ThreadedRight Hand-40°F to +185°F5€3.78
MICRO PLASTICS 010832W012PC Machine Screw Pan 8-32 1/8 L Pk5 | AD7BXD 4DEX7 010832W012PC#8-320.313"Coarse0.109"1/8"Fully ThreadedRight Hand-40°F to +185°F5€3.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 010832W037PC Machine Screw, 8-32 Thread Size, Polycarbonate, 3/8 In Lg., Std, Pan, 5 Pk
€4.22 /pack