Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 TH-204 Tool Holder - Steel | AA8GBV 18E412

MICRO 100 TH-204 Tool Holder, 0.125 Inch Internal Dia., 0.875 Inch Collar Dia., 0.75 Inch Shank Dia.

Item: AA8GBV Model: TH-204Cross Ref: 18E412
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Bore Dia.1/8"
Collar Dia.7/8"
Compatible WithStandard Shank Tools In Lathe Applications
FinishBlack Oxide
Holder Length2 3/4"
Inside Dia.1/8"
Measurement SystemFractional Inch
Overall Length2 3/4"
Shank1/8"
Shank Dia.3/4"
Shank TypeStraight
Shank Width1/4"
TypeMetric
MaterialHigh Speed Steel
Product TypeStandard Holder
Shank Diameter3/4"

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)1.91
HS code8466100175
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 TH-204 Tool Holder, 0.125 Inch Internal Dia., 0.875 Inch Collar Dia., 0.75 Inch Shank Dia.
€126.18 /unit