Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 QTH-608L Quick Change Tool Holder - Steel | AA8FYM 18E335

MICRO 100 QTH-608L Quick Change Tool Holder - Steel

Item: AA8FYM Model: QTH-608LCross Ref: 18E335
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€295.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Overall Length5 4/5"
Shank3/8"
Shank Dia.1 1/4"
TypeMetric , Quick Change Tool Holder
Coolant FedCoolant Through
MaterialHigh Speed Steel
Product TypeQuick Change Holder
Shank Diameter1 1/4"
Shank TypeRound with Flats

Shipping Info:

Ship weight (kg) 0.7191
Ship height (cm)3.18
Ship length (cm)14.73
Ship width (cm)3.18
HS code8466100175
Country of OriginUS

Product Variants

ProductModelOverall LengthShank Dia.ShankFinishCoolant FedPrice
MICRO 100 QTH-85 Quick Change Tool Holder - Steel | AA8FWV 18D988 QTH-852 3/4"1/2"0.187"--€150.83
MICRO 100 QTH-85L Quick Change Tool Holder - Steel | AA8FWW 18D989 QTH-85L5 4/5"1/2"0.187"--€205.67
MICRO 100 QTH-86 Quick Change Tool Holder - Steel | AA8FWX 18D990 QTH-862 3/4"1/2"1/4"--€153.43
MICRO 100 QTH-86L Quick Change Tool Holder - Steel | AA8FWY 18D991 QTH-86L5 4/5"1/2"1/4"--€205.67
MICRO 100 QTH-105 Quick Change Tool Holder - Steel | AA8FWZ 18D992 QTH-1052 3/4"5/8"0.187"--€164.54
MICRO 100 QTH-105L Quick Change Tool Holder - Steel | AA8FXA 18D993 QTH-105L5 4/5"5/8"0.187"--€223.15
MICRO 100 QTH-106 Quick Change Tool Holder - Steel | AA8FXB 18D994 QTH-1062 3/4"5/8"1/4"--€162.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 QTH-608L Quick Change Tool Holder - Steel
€295.28 /unit