Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO 100 20-0851 Indexable Boring Bar Coolant Thru Left-hand 1/2 In | AA8EUA 18D272

MICRO 100 20-0851 Indexable Boring Bar, 0.354 Inch Centerline Offset, 0.63 Inch Min. Bore Dia.

Item: AA8EUA Model: 20-0851Cross Ref: 18D272
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Boring Bar
Bar Dia.1/2"
Center To Cutting Tip0.354"
Connection TypeBoring And Facing
Coolant FedCoolant Through
Cutting ApplicationBoring, Facing
Cutting DirectionLeft , Left Hand
For Use With50-1105
Head MaterialSteel
Insert Holding TypeScrew On
Insert ShapeDiamond
Min. Bore Dia.0.63"
Mounting StyleScrew
Number Of Coolant Holes1
Number Of Inserts1
Overall Length5"
Shank MaterialHigh Speed Steel
Style90 Degrees Boring & Facing
TypeCoolant Thru
Ansi CodeA08K SCLCR 3
Compatible HardwareInsert 50-1105
Iso NumberA08K SCLCR 3
Shank Dia.1/2"
Side Cutting Edge Angle
Toolholder StyleA-SCLC

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)1.27
Ship length (cm)12.45
Ship width (cm)1.27
HS code8466100130
Country of OriginIN

Product Variants

ProductModelInsert ShapeOverall LengthCutting DirectionCutting ApplicationCenter To Cutting TipMin. Bore Dia.Coolant FedNumber Of InsertsPrice
MICRO 100 20-0822 Indexable Boring Bar Coolant Thru Left-hand 1/4 In | AA8ETP 18D262 20-0822Diamond3"Left HandBoring, Facing0.177"0.33"Coolant Through1€92.17
MICRO 100 20-0824 Indexable Boring Bar Coolant Thru Left-hand 5/16 In | AA8ETR 18D264 20-0824Diamond4"Left HandBoring, Facing0.197"0.38"Coolant Through1€96.76
MICRO 100 20-0826 Indexable Boring Bar Coolant Thru Left-hand 3/8 In | AA8ETU 18D266 20-0826Diamond4 1/2"Left HandBoring, Facing0.275"0.49"Coolant Through1€98.36
MICRO 100 20-0828 Indexable Boring Bar Coolant Thru Left-hand 1/2 In | AA8ETW 18D268 20-0828Diamond5"Left HandBoring, Facing0.354"0.63"Coolant Through1€105.17
MICRO 100 20-0830 Indexable Boring Bar Coolant Thru Left-hand 5/8 In | AA8ETY 18D270 20-0830Diamond6"Left HandBoring, Facing0.433"0.775"Coolant Through1€112.65
MICRO 100 20-0853 Indexable Boring Bar Coolant Thru Left-hand 5/8 In | AA8EUC 18D274 20-0853Diamond6"Left HandBoring, Facing0.433"0.775"Coolant Through1€112.92
MICRO 100 20-0855 Indexable Boring Bar Coolant Thru Left-hand 3/4 In | AA8EUE 18D276 20-0855Diamond7"Left HandBoring, Facing0.511"0.925"Coolant Through1€124.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO 100 20-0851 Indexable Boring Bar, 0.354 Inch Centerline Offset, 0.63 Inch Min. Bore Dia.
€119.65 /unit