METRO X556BGX3 Utility Cart Microban 48x24x68 4 Shelf | AB6AFD 20W667

METRO X556BGX3 Utility Cart Microban 48x24x68 4 Shelf

Item: AB6AFD Model: X556BGX3Cross Ref: 20W667
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Cart
AdjustabilityAdjustable
Adjustable Increments1"
Capacity Per Shelf225 lbs.
Caster Dia.5"
Caster MaterialRubber
Caster Mounting TypeStem
Caster Size5"
Caster TypeSwivel With Brake
Caster Wheel Dia.5"
Caster Wheel Material, Tread MaterialRubber
Caster Wheel TypeFlat Free
Caster Wheel/configuration(2) Swivel Casters, (2) Swivel Casters With Brakes
ColorBlue, Taupe
ConstructionPolymer
Distance Between Shelves17"
FinishMicroban , Unfinished
Height67"
IncludesOpen Grid Mats
Load Capacity900 lbs.
MaterialPolymer
No. Of Caster6
Non-markingNo
Non-marking CastersNo
Nsf CertifiedYes
Number Of Shelves4
Overall Height68"
Overall Length48"
Overall Width24"
Recommended EnvironmentsDry, Harsh, Wet
Resistance PropertiesAntimicrobial
Shelf Adjustment Increments1"
Shelf Adjustments1"
Shelf Depth24"
Shelf Length48"
Shelf StyleVentilated
Shelf Width24"
Shelving ConfigurationStandalone
Shelving Frame MaterialSteel
Shelving MaterialPolymer
Shelving StyleOpen
Shelving TypeMobile
Width50"
Load Capacity Per Shelf150 lbs.
Nsf ApprovedYes
Overall Depth26"
Whole Unit Load Capacity600 lbs.

Shipping Info:

Ship weight (kg) 96
Ship height (cm)170.18
Ship length (cm)121.92
Ship width (cm)127
HS code9403704031
Country of OriginMX

Product Variants

ProductModelMaterialOverall HeightOverall WidthColorTypeCaster MaterialCaster Dia.Capacity Per ShelfPrice
METRO MW203 Utility Cart Stainless Steel 26x18x38 3 Shelf | AB6ADQ 20W632 MW203Stainless Steel38"18"Silver-Rubber4"125 lbs.€1,209.14
METRO MW204 Utility Cart Stainless Steel 32x18x38 3 Shelf | AB6ADR 20W633 MW204Stainless Steel38"18"Silver-Rubber4"125 lbs.€1,271.47
METRO MW402 Utility Cart Ss/chrome 32x18x38 3 Shelf | AB6ADV 20W636 MW402Stainless Steel38"18"Silver-Rubber4"125 lbs.€592.14
METRO MW403 Utility Cart Ss/chrome 38x18x38 3 Shelf | AB6ADW 20W637 MW403Stainless Steel38"18"Silver-Rubber4"125 lbs.€708.18
METRO MW404 Utility Cart Ss/chrome 38x21x38 3 Shelf | AB6ADX 20W638 MW404Stainless Steel38"21"Silver-Rubber5"125 lbs.€784.16
METRO MW601 Utility Cart Chrome 26x18x38 2 Shelf | AB6ADZ 20W640 MW601Stainless Steel38"18"Silver-Rubber4"187 lbs.€343.19
METRO MW602 Utility Cart Stainless Steel 26x18x38 2 Shelf | AB6AEA 20W641 MW602Stainless Steel38"18"Silver-Rubber4"187 lbs.€771.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO X556BGX3 Utility Cart Microban 48x24x68 4 Shelf