METRO SXRSGS2 Medical Mobile Cart Light Taupe | AE8NKV 6EJG0

METRO SXRSGS2 Medical Mobile Cart Light Taupe

Item: AE8NKV Model: SXRSGS2Cross Ref: 6EJG0
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,909.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedical Mobile Cart
Cabinet ColorLight Taupe
Caster MaterialPolyurethane
Caster Size5"
Caster TypeSwivel
Drawer ColorLight Taupe
Drawer Pull ColorTaupe
MaterialPolymer
Number Of Casters4
Number Of Shelves2
Overall Depth24 7/8"
Overall Height78.333"
Overall Width23"
Cabinet Storage ComponentsDrawers, Shelves
Drawer Height3", 6", 9"
Drawer Width16 1/4"
Frame AssembledAssembled
Number Of Doors0
Number Of Drawers6
Shelf Width18"

Shipping Info:

Ship weight (kg) 190
Ship height (cm)198.76
Ship length (cm)80.26
Ship width (cm)57.79
HS code9403708031
Country of OriginUS

Product Variants

ProductModelOverall WidthNumber Of ShelvesCabinet ColorDrawer ColorOverall DepthDrawer Pull ColorOverall HeightMaterialPrice
METRO SXRS76CM5 Medical Mobile Cart Preconfigured | AE8NKX 6EJG2 SXRS76CM523"4Light TaupeLight Taupe27 7/8"Taupe78.333"Polymer€3,608.00
METRO SXRTGS2 Medical Mobile Cart Light Taupe | AE8NLT 6EJJ2 SXRTGS266"11Light TaupeLight Taupe27 7/8"Slate Blue78.333"Polymer€9,607.84
METRO SXRTGS3 Medical Mobile Cart Light Taupe | AE8NLU 6EJJ3 SXRTGS366"13Light TaupeLight Taupe27 7/8"Taupe78.333"Polymer€8,165.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO SXRSGS2 Medical Mobile Cart Light Taupe
€4,909.81 /unit