METRO SXRS76CM5 Medical Mobile Cart Preconfigured | AE8NKX 6EJG2

METRO SXRS76CM5 Medical Mobile Cart Preconfigured

Item: AE8NKX Model: SXRS76CM5Cross Ref: 6EJG2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,527.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedical Mobile Cart
AntimicrobialYes
Cabinet ColorLight Taupe , Taupe
Cabinet Door TypeStandard
Cabinet MaterialPolymer
Cabinet Storage ComponentsShelves
Caster Dia.5"
Caster MaterialPolyurethane
Caster Size5"
Caster TypeSwivel
Caster Wheel Dia.5"
Caster Wheel Material, Tread MaterialPolyurethane
Depth Of Cabinet25"
Door Handle TypeRecessed Pull
Door TypeSolid
Drawer ColorLight Taupe , Taupe
Drawer HeightNot Applicable
Drawer Pull ColorTaupe
Drawer WidthNot Applicable
Frame AssembledAssembled
Includes(4) Wire Shelves, Non-Locking Door
Latex FreeYes
MaterialPolymer
Material - CabinetsPolymer
Mobile/stationaryMobile
MobilityMobile
No. Of Drawers0
Number Of Cabinet Shelves4
Number Of Casters4
Number Of Doors1
Number Of Drawers0
Number Of Shelves4
Overall Depth27 7/8"
Overall Height78.333"
Overall Load CapacityNot Rated
Overall Width23"

Shipping Info:

Ship weight (kg) 233
Ship height (cm)198.97
Ship length (cm)70.8
Ship width (cm)58.42
HS code9403708031
Country of OriginUS

Product Variants

ProductModelOverall WidthNumber Of ShelvesCabinet ColorDrawer ColorOverall DepthDrawer Pull ColorOverall HeightMaterialPrice
METRO SXRSGS2 Medical Mobile Cart Light Taupe | AE8NKV 6EJG0 SXRSGS223"2Light TaupeLight Taupe24 7/8"Taupe78.333"Polymer€3,811.92
METRO SXRTGS2 Medical Mobile Cart Light Taupe | AE8NLT 6EJJ2 SXRTGS266"11Light TaupeLight Taupe27 7/8"Slate Blue78.333"Polymer€9,607.84
METRO SXRTGS3 Medical Mobile Cart Light Taupe | AE8NLU 6EJJ3 SXRTGS366"13Light TaupeLight Taupe27 7/8"Taupe78.333"Polymer€8,165.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO SXRS76CM5 Medical Mobile Cart Preconfigured
€4,527.67 /unit