METRO SXRS43CM1 Bedside Cart Polymer Light Taupe | AE8NKL 6EJF2

METRO SXRS43CM1 Bedside Cart Polymer Light Taupe

Item: AE8NKL Model: SXRS43CM1Cross Ref: 6EJF2
In Stock

Get it by Wednesday, Jun 11

€2,653.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBedside Medical Cart
Cabinet ColorLight Taupe
Caster MaterialPolyurethane
Caster Size5"
Caster TypeSwivel
Drawer ColorLight Taupe
Drawer Pull ColorTaupe
MaterialPolymer
Number Of Casters4
Number Of Shelves3
Overall Depth24 7/8"
Overall Height44 3/4"
Overall Width23"
Assembled/unassembledAssembled
Caster Brake TypeTotal Lock Brake
Caster Wheel Dia.5"
Caster Wheel/tread MaterialPolyurethane
Handle TypeNone
Inside Drawer Depth16 1/2"
Inside Drawer Width16"

Shipping Info:

Ship weight (kg) 160
Ship height (cm)114.3
Ship length (cm)63.18
Ship width (cm)58.42
HS code9403708031
Country of OriginUS

Product Variants

ProductModelOverall WidthDrawer Pull ColorOverall HeightCabinet ColorDrawer ColorNumber Of ShelvesMaterialOverall DepthPrice
METRO SXRSBED Bedside Cart Polymer Light Taupe | AE8NKT 6EJF8 SXRSBED35"Pink44 3/4"Light TaupeLight Taupe--24 7/8"€4,488.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO SXRS43CM1 Bedside Cart Polymer Light Taupe
€2,653.20 /unit