METRO PR2430NK3 Wire Shelf 24x30 inch Green Epoxy - Pack of 4 | AB6NDK 21Z371

METRO PR2430NK3 Wire Shelf 24x30 inch Green Epoxy - Pack of 4

Item: AB6NDK Model: PR2430NK3Cross Ref: 21Z371
In Stock

Get it by Monday, Jun 16

€519.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeSplit Sleeve
Capacity800 lbs.
ColorGreen
Depth24"
FinishEpoxy Coat
MaterialSteel
Width30"
Includes(16) Pairs of Split Sleeves
Load Capacity800 lbs.
Nsf ApprovedYes
Number Of Pieces4
Number Of Shelves4
Recommended EnvironmentDry, Wet
Shelf Adjustment TypeSplit Sleeve
Shelf Depth24"
Shelf Width30"

Shipping Info:

Ship weight (kg) 45.6
Ship height (cm)5.08
Ship length (cm)76.2
Ship width (cm)60.96
HS code9403908020
Country of OriginMX

Product Variants

ProductModelAdjustment TypeColorFinishMaterialPkg. Qty.Price
METRO PR1824NK3 Wire Shelf 18x24 inch Green Epoxy - Pack of 4 | AB6NCR 21Z354 PR1824NK3Split SleeveGreenEpoxy CoatSteel4€433.79
METRO PR1830NK3 Wire Shelf 18x30 inch Green Epoxy - Pack of 4 | AB6NCT 21Z355 PR1830NK3Split SleeveGreenEpoxy CoatSteel4€476.60
METRO PR1836NK3 Wire Shelf 18x36 inch Green Epoxy - Pack of 4 | AB6NCU 21Z356 PR1836NK3Split SleeveGreenEpoxy CoatSteel4€476.60
METRO PR1842NK3 Wire Shelf 18x42 inch Green Epoxy - Pack of 4 | AB6NCV 21Z357 PR1842NK3Split SleeveGreenEpoxy CoatSteel4€569.27
METRO PR1848NK3 Wire Shelf 18x48 inch Green Epoxy - Pack of 4 | AB6NCW 21Z358 PR1848NK3Split SleeveGreenEpoxy CoatSteel4€581.06
METRO PR1854NK3 Wire Shelf 18x54 inch Green Epoxy - Pack of 4 | AB6NCX 21Z359 PR1854NK3Split SleeveGreenEpoxy CoatSteel4€685.41
METRO PR1860NK3 Wire Shelf 18x60 inch Green Epoxy - Pack of 4 | AB6NCY 21Z360 PR1860NK3Split SleeveGreenEpoxy CoatSteel4€680.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO PR2430NK3 Wire Shelf 24x30 inch Green Epoxy - Pack of 4
€519.85 /unit