METRO MX2454G Industrial Shelf Open 24 x 54 Microban | AB8KJB 25X072

METRO MX2454G Industrial Shelf Open 24 x 54 Microban

Item: AB8KJB Model: MX2454GCross Ref: 25X072
In Stock

Get it by Tuesday, Jun 10

€516.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen Grid Shelf
Adjustment TypeSplit Sleeve
Capacity800 lbs.
Depth24"
MaterialPolymer With Microban
Width54"
IncludesGrid Mat
Overall Depth54"
Overall Height2 3/8"
Overall Width24"
Shelf StyleVentilated

Shipping Info:

Ship weight (kg) 21
Ship height (cm)6.03
Ship length (cm)137.16
Ship width (cm)60.96
HS code9403708031
Country of OriginMX

Product Variants

ProductModelAdjustment TypeMaterialPkg. Qty.Price
METRO MX1824G Industrial Shelf Open 18 x 24 Microban | AB8KHM 25X059 MX1824GSplit SleevePolymer With Microban1€255.23
METRO MX1830G Industrial Shelf Open 18 x 30 Microban | AB8KHN 25X060 MX1830GSplit SleevePolymer With Microban1€265.51
METRO MX1836G Industrial Shelf Open 18 x 36 Microban | AB8KHP 25X061 MX1836GSplit SleevePolymer With Microban1€261.36
METRO MX1842G Industrial Shelf Open 18 x 42 Microban | AB8KHQ 25X062 MX1842GSplit SleevePolymer With Microban1€320.62
METRO MX1848G Industrial Shelf Open 18 x 48 Microban | AB8KHR 25X063 MX1848GSplit SleevePolymer With Microban1€137.61
METRO MX1854G Industrial Shelf Open 18 x 54 Microban | AB8KHT 25X064 MX1854GSplit SleevePolymer With Microban1€381.40
METRO MX1860G Industrial Shelf Open 18 x 60 Microban | AB8KHU 25X065 MX1860GSplit SleevePolymer With Microban1€373.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO MX2454G Industrial Shelf Open 24 x 54 Microban
€516.29 /unit