METRO MX1860G Industrial Shelf Open 18 x 60 Microban | AB8KHU 25X065

METRO MX1860G Industrial Shelf Open 18 x 60 Microban

Item: AB8KHU Model: MX1860GCross Ref: 25X065
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€404.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOpen Grid Shelf
Adjustment TypeSplit Sleeve
Capacity800 lbs.
Depth18"
MaterialPolymer With Microban
Width60"
IncludesGrid Mat
Overall Depth60"
Overall Height2 3/8"
Overall Width18"
Shelf StyleVentilated

Shipping Info:

Ship weight (kg) 19.2
Ship height (cm)6.03
Ship length (cm)152.4
Ship width (cm)45.72
HS code9403708031
Country of OriginMX

Product Variants

ProductModelAdjustment TypeMaterialPkg. Qty.Price
METRO MX1824G Industrial Shelf Open 18 x 24 Microban | AB8KHM 25X059 MX1824GSplit SleevePolymer With Microban1€255.23
METRO MX1830G Industrial Shelf Open 18 x 30 Microban | AB8KHN 25X060 MX1830GSplit SleevePolymer With Microban1€265.51
METRO MX1836G Industrial Shelf Open 18 x 36 Microban | AB8KHP 25X061 MX1836GSplit SleevePolymer With Microban1€261.36
METRO MX1842G Industrial Shelf Open 18 x 42 Microban | AB8KHQ 25X062 MX1842GSplit SleevePolymer With Microban1€320.62
METRO MX1848G Industrial Shelf Open 18 x 48 Microban | AB8KHR 25X063 MX1848GSplit SleevePolymer With Microban1€137.61
METRO MX1854G Industrial Shelf Open 18 x 54 Microban | AB8KHT 25X064 MX1854GSplit SleevePolymer With Microban1€381.40
METRO MX1872G Industrial Shelf Open 18 x 72 Microban | AB8KHV 25X066 MX1872GSplit SleevePolymer With Microban1€189.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO MX1860G Industrial Shelf Open 18 x 60 Microban
€404.71 /unit