METRO MX2448F Industrial Shelf Solid 24 x 48 Microban | AB8KJT 25X087

METRO MX2448F Industrial Shelf Solid 24 x 48 Microban

Item: AB8KJT Model: MX2448FCross Ref: 25X087
In Stock

Get it by Thursday, Jun 12

€490.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Shelf
Adjustment TypeSplit Sleeve
Capacity800 lbs.
Depth24"
MaterialPolymer With Microban
Width48"
IncludesSolid Mat
Overall Depth48"
Overall Height2 3/8"
Overall Width24"
Shelf StyleSolid

Shipping Info:

Ship weight (kg) 19.8
Ship height (cm)4.78
Ship length (cm)121.92
Ship width (cm)60.96
HS code9403708031
Country of OriginMX

Product Variants

ProductModelAdjustment TypeMaterialPkg. Qty.Price
METRO MX1824F Industrial Shelf Solid 18 x 24 Microban | AB8KJE 25X075 MX1824FSplit SleevePolymer With Microban1€288.86
METRO MX1830F Industrial Shelf Solid 18 x 30 Microban | AB8KJF 25X076 MX1830FSplit SleevePolymer With Microban1€300.99
METRO MX1836F Industrial Shelf Solid 18 x 36 Microban | AB8KJG 25X077 MX1836FSplit SleevePolymer With Microban1€130.68
METRO MX1842F Industrial Shelf Solid 18 x 42 Microban | AB8KJH 25X078 MX1842FSplit SleevePolymer With Microban1€347.26
METRO MX1848F Industrial Shelf Solid 18 x 48 Microban | AB8KJJ 25X079 MX1848FSplit SleevePolymer With Microban1€341.26
METRO MX1854F Industrial Shelf Solid 18 x 54 Microban | AB8KJK 25X080 MX1854FSplit SleevePolymer With Microban1€412.60
METRO MX1860F Industrial Shelf Solid 18 x 60 Microban | AB8KJL 25X081 MX1860FSplit SleevePolymer With Microban1€431.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO MX2448F Industrial Shelf Solid 24 x 48 Microban
€490.49 /unit