METRO MX1854F Industrial Shelf Solid 18 x 54 Microban | AB8KJK 25X080

METRO MX1854F Industrial Shelf Solid 18 x 54 Microban

Item: AB8KJK Model: MX1854FCross Ref: 25X080
In Stock

Get it by Monday, Jun 16

€455.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Shelf
Adjustment TypeSplit Sleeve
Capacity800 lbs.
Depth18"
MaterialPolymer With Microban
Width54"
ColorBlue, Taupe
Deck MaterialPolymer, Stainless Steel
IncludesSolid Mat
Overall Depth54"
Overall Height2 3/8"
Overall Width18"
Recommended EnvironmentsWet, Dry, Harsh
Resistance PropertiesAntimicrobial, Corrosion Resistant
Shelf Capacity750 lbs.
Shelf StyleSolid

Shipping Info:

Ship weight (kg) 17.5
Ship height (cm)6.03
Ship length (cm)137.16
Ship width (cm)45.72
HS code9403708031
Country of OriginMX

Product Variants

ProductModelAdjustment TypeMaterialPkg. Qty.Price
METRO MX1824F Industrial Shelf Solid 18 x 24 Microban | AB8KJE 25X075 MX1824FSplit SleevePolymer With Microban1€288.86
METRO MX1830F Industrial Shelf Solid 18 x 30 Microban | AB8KJF 25X076 MX1830FSplit SleevePolymer With Microban1€300.99
METRO MX1836F Industrial Shelf Solid 18 x 36 Microban | AB8KJG 25X077 MX1836FSplit SleevePolymer With Microban1€130.68
METRO MX1842F Industrial Shelf Solid 18 x 42 Microban | AB8KJH 25X078 MX1842FSplit SleevePolymer With Microban1€347.26
METRO MX1848F Industrial Shelf Solid 18 x 48 Microban | AB8KJJ 25X079 MX1848FSplit SleevePolymer With Microban1€341.26
METRO MX1860F Industrial Shelf Solid 18 x 60 Microban | AB8KJL 25X081 MX1860FSplit SleevePolymer With Microban1€431.89
METRO MX1872F Industrial Shelf Solid 18 x 72 Microban | AB8KJM 25X082 MX1872FSplit SleevePolymer With Microban1€482.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO MX1854F Industrial Shelf Solid 18 x 54 Microban
€455.50 /unit