METRO MBX1210TL-RE Medical Cart Steel/polymer Taupe/red | AC8PCD 3CWF8

METRO MBX1210TL-RE Medical Cart Steel/polymer Taupe/red

Item: AC8PCD Model: MBX1210TL-RECross Ref: 3CWF8
In Stock

Get it by Tuesday, Jun 10

€2,223.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedical Cart
Cabinet ColorLight Taupe
Caster MaterialPolyurethane
Caster Size5"
Drawer ColorRed
Drawer Pull ColorLight Taupe
Load Capacity600 lbs.
MaterialPolymer, Steel
Number Of Shelves4
Overall Depth30"
Overall Height39"
Overall Width24 1/4"
Assembled/unassembledAssembled
Caster Brake TypeFace Contact Brake
Caster Wheel Dia.5"
Caster Wheel/tread MaterialPolyurethane
Handle TypeNone
Inside Drawer Width24"

Shipping Info:

Ship weight (kg) 151
Ship height (cm)99.06
Ship length (cm)76.2
Ship width (cm)62.23
HS code9403708031
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthNumber Of ShelvesLoad CapacityDrawer ColorOverall DepthCaster MaterialCaster SizePrice
METRO MBX3110TL-DT Medical Cart Steel/polymer Light/dark Taupe | AC8PBW 3CWF1 MBX3110TL-DT39"24 1/4"5600 lbs.Dark Taupe30"Polyurethane5"€2,295.15
METRO MBX3110TL-LT Medical Cart Steel/polymer Lt. Taupe | AC8PBX 3CWF2 MBX3110TL-LT39"24 1/4"5600 lbs.Light Taupe30"Polyurethane5"€2,295.15
METRO MBX3110TL-RE Medical Cart Steel/polymer Red/lt.taupe | AC8PBY 3CWF3 MBX3110TL-RE39"24 1/4"5600 lbs.Red30"Polyurethane5"€2,295.15
METRO MBX3110TL-SB Medical Cart Steel/polymer Taupe/blue | AC8PBZ 3CWF4 MBX3110TL-SB39"24 1/4"5600 lbs.Slate Blue30"Polyurethane5"€2,295.15
METRO MBX3110TL-YE Medical Cart Steel/polymer Taupe/yellow | AC8PCA 3CWF5 MBX3110TL-YE39"24 1/4"5600 lbs.Yellow30"Polyurethane5"€2,295.15
METRO MBX1210TL-DT Medical Cart Steel/polymer Light/dark Taupe | AC8PCB 3CWF6 MBX1210TL-DT39"24 1/4"4600 lbs.Dark Taupe30"Polyurethane5"€2,279.62
METRO MBX1210TL-LT Medical Cart Steel/polymer Light Taupe | AC8PCC 3CWF7 MBX1210TL-LT39"24 1/4"4600 lbs.Light Taupe30"Polyurethane5"€2,279.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO MBX1210TL-RE Medical Cart Steel/polymer Taupe/red
€2,223.42 /unit