METRO MBC3110TL-YE Compact Cart Steel/polymer Taupe/yellow | AC8PDC 3CWJ3

METRO MBC3110TL-YE Compact Cart Steel/polymer Taupe/yellow

Item: AC8PDC Model: MBC3110TL-YECross Ref: 3CWJ3
In Stock

Get it by Friday, Jun 13

€2,005.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedical Cart
Cabinet ColorLight Taupe
Caster MaterialSolid Rubber
Caster Size3"
Drawer ColorYellow
Drawer Pull ColorLight Taupe
Load Capacity175 lbs.
MaterialPolymer, Steel
Number Of Shelves1
Overall Depth18 1/2"
Overall Height34 1/2"
Overall Width19 1/4"
Assembled/unassembledAssembled
Caster Brake TypeSide Pedal Brake
Caster Wheel Dia.3"
Caster/wheel Configuration(2) Swivel, (2) Swivel with Brake
Handle TypeNone
Inside Drawer Height(1) 6", (1) 9", (3) 3"
Inside Drawer Width24"
Number Of Drawers5
Shelf Length19 7/8"
Shelf Width17 3/4"

Shipping Info:

Ship weight (kg) 159
Ship height (cm)87.63
Ship length (cm)46.99
Ship width (cm)46.99
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall WidthNumber Of ShelvesLoad CapacityDrawer ColorOverall DepthCaster MaterialCaster SizePrice
METRO MBX3110TL-DT Medical Cart Steel/polymer Light/dark Taupe | AC8PBW 3CWF1 MBX3110TL-DT39"24 1/4"5600 lbs.Dark Taupe30"Polyurethane5"€2,295.15
METRO MBX3110TL-LT Medical Cart Steel/polymer Lt. Taupe | AC8PBX 3CWF2 MBX3110TL-LT39"24 1/4"5600 lbs.Light Taupe30"Polyurethane5"€2,295.15
METRO MBX3110TL-RE Medical Cart Steel/polymer Red/lt.taupe | AC8PBY 3CWF3 MBX3110TL-RE39"24 1/4"5600 lbs.Red30"Polyurethane5"€2,295.15
METRO MBX3110TL-SB Medical Cart Steel/polymer Taupe/blue | AC8PBZ 3CWF4 MBX3110TL-SB39"24 1/4"5600 lbs.Slate Blue30"Polyurethane5"€2,295.15
METRO MBX3110TL-YE Medical Cart Steel/polymer Taupe/yellow | AC8PCA 3CWF5 MBX3110TL-YE39"24 1/4"5600 lbs.Yellow30"Polyurethane5"€2,295.15
METRO MBX1210TL-DT Medical Cart Steel/polymer Light/dark Taupe | AC8PCB 3CWF6 MBX1210TL-DT39"24 1/4"4600 lbs.Dark Taupe30"Polyurethane5"€2,279.62
METRO MBX1210TL-LT Medical Cart Steel/polymer Light Taupe | AC8PCC 3CWF7 MBX1210TL-LT39"24 1/4"4600 lbs.Light Taupe30"Polyurethane5"€2,279.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO MBC3110TL-YE Compact Cart Steel/polymer Taupe/yellow
€2,005.62 /unit