LITTLE GIANT PUMPS 95922508 Booster Pump, 1-1/2 Hp | BR9JQT 25BT15S4-PE

LITTLE GIANT PUMPS 95922508 25BT15S4-PE Booster Pump, 1-1/2 Hp

Item: BR9JQT Model: 95922508Cross Ref: 25BT15S4-PE
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBooster Pump
Compatible Discharge Pipe Size1"
Compatible Intake Pipe Size1"
Diffuser MaterialModified PPO, Stainless Steel
Discharge TypeFNPT
Flow Rate25 GPM
Frequency60 Hz
Housing MaterialStainless Steel
Hp1 1/2 hp
Impeller MaterialAcetal
Impeller TypeClosed
Inlet MaterialStainless Steel
Intake TypeFNPT
Max. Media Temp.120°F
Min. Head164.04 ft.
No. Of Stages8
Outlet MaterialStainless Steel
Overall Height9.09"
Overall Length17.54"
Overall Width6 1/2"
Phase3
SeriesBT4 Series
Service Factor1
Service Factor Amps1.47A
Shut Off Level0 ft.
Wetted Material GradeGrade 304

Shipping Info:

Ship weight (kg) 8.6364

Product Variants

ProductModelHpHousing MaterialFlow RateImpeller MaterialService FactorInlet MaterialOverall LengthMin. HeadPrice
LITTLE GIANT PUMPS 95830565 Booster Pump, 1 Hp | BQ6XQW 5FBT1S4-T 958305651 hpStainless Steel5 GPMAcetal1.65Stainless Steel31.94"1066.27 ft.-
RFQ
LITTLE GIANT PUMPS 95830560 Booster Pump, 3/4 Hp | BQ6XQX 5FBT1S4-T 958305603/4 hpStainless Steel5 GPMAcetal1.65Stainless Steel28 3/5"820.21 ft.-
RFQ
LITTLE GIANT PUMPS 95830715 Booster Pump, 3/4 Hp | BQ6XQY 7FBT07S4 958307153/4 hpStainless Steel7 GPMAcetal1.65Stainless Steel26 24/25"410.1 ft.-
RFQ
LITTLE GIANT PUMPS 95830755 Booster Pump, 1/2 Hp | BQ6XQZ 7FBT05S4-T 958307551/2 hpStainless Steel7 GPMAcetal1.9Stainless Steel24.69"328.08 ft.-
RFQ
LITTLE GIANT PUMPS 95830725 Booster Pump, 1-1/2 Hp | BQ6XRA 7FBT15S4 958307251 1/2 hpStainless Steel7 GPMAcetal1.47Stainless Steel35.98"738.19 ft.-
RFQ
LITTLE GIANT PUMPS 95830710 Booster Pump, 1/2 Hp | BQ6XRB 7FBT05S4 958307101/2 hpStainless Steel7 GPMAcetal1.9Stainless Steel24.69"328.08 ft.€1,575.03
LITTLE GIANT PUMPS 95830760 Booster Pump, 3/4 Hp | BQ6XRC 7FBT07S4-T 958307603/4 hpStainless Steel7 GPMAcetal1.65Stainless Steel26 24/25"410.1 ft.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 95922508 25BT15S4-PE Booster Pump, 1-1/2 Hp