Flat Shipping

Flat Shipping at €24.99 + VAT

METRO MBA162 Drawer Tote Gray | AC8PBM 3CWE2

METRO MBA162 Drawer Tote Gray

Item: AC8PBM Model: MBA162Cross Ref: 3CWE2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrawer Tote
ColorGray
Height2 3/4"
Length10 7/8"
Width16 1/2"
For Use WithMfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE
IncludesTote
No. Of Divider Slots Long11
No. Of Divider Slots Short7
Overall Depth11"
Overall Height3"
Overall Width16 1/2"
Use Divider No.MBA163, MBA164

Shipping Info:

Ship weight (kg) 1
Ship height (cm)7.62
Ship length (cm)27.94
Ship width (cm)41.91
HS code3926909980
Country of OriginUS

Product Variants

ProductModelHeightColorPrice
METRO MBA165 Drawer Tote 6 H x 16-1/2 Inch Width Gray | AC8PBQ 3CWE5 MBA1656"Gray€60.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO MBA162 Drawer Tote Gray
€54.03 /unit