Flat Shipping

Flat Shipping at €24.99 + VAT

ASHCROFT 451259SD04LXCYD3160# Pressure Gauge, 0 To 160 PSI, 4 1/2 Inch Dial, 1/2 Inch Npt Male, +/-0.5% Accuracy | CN8YMD

ASHCROFT 451259SD04LXCYD3160# Pressure Gauge, 0 To 160 PSI, 4 1/2 Inch Dial, 1/2 Inch Npt Male, +/-0.5% Accuracy

Item: CN8YMD Model: 451259SD04LXCYD3160#Cross Ref: 787MY2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€238.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-0.5% to +0.5%
ApplicationChemical And Petrochemical Plants, Cryogenics, Mining And Metals, Natural Gas Transmission And LNG, Offshore Oil And Gas, Power Generation, Refineries, Turbines And Compressors, Water And Waste Water, Water Jets And Water Blasters
Case MaterialPolybutylene Terephthalate
Ip Rating, Nema RatingIP65
Lens MaterialGlass
Liquid-filled CaseNo
Nominal Dial Size4 1/2"
Pressure Gauge TypeProcess Pressure Gauge
Pressure Range0 psi to 160 psi
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/2"
Process Connection TypeNPT
Process Temperature Range-20°F to +200°F
Sensor GradeGrade 316L
Sensor MaterialStainless Steel
Socket GradeGrade 316L
Socket MaterialStainless Steel
Gauge ApplicationCorrosion Resistant Case
Gauge Case MaterialPolybutylene Terephthalate
Ip/nema RatingNEMA IP65
Lens Material - GaugeGlass
Primary Pressure Range0 to 160
Process Connection1/2" NPT Male
Series1259 Series

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginBR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ASHCROFT 451259SD04LXCYD3160# Pressure Gauge, 0 To 160 PSI, 4 1/2 Inch Dial, 1/2 Inch Npt Male, +/-0.5% Accuracy
€238.85 /unit