METRO HDM2448QBL Wire Shelf Drop Mat 24 x 48 Black Epoxy | AB8JYK 25W848

METRO HDM2448QBL Wire Shelf Drop Mat 24 x 48 Black Epoxy

Item: AB8JYK Model: HDM2448QBLCross Ref: 25W848
In Stock

Get it by Friday, Jun 13

€83.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeShelf Clip
Capacity250 lbs.
ColorBlack
Depth24"
FinishEpoxy Coat
MaterialSteel
Width48"
Includes(4) Shelf Clips
Load Capacity250 lbs.
Nsf ApprovedNo
Number Of Shelves1
Recommended EnvironmentDry
Shelf Adjustment TypeQuick Slot
Shelf Depth24"
Shelf Width48"

Shipping Info:

Ship weight (kg) 14.75
Ship height (cm)5.08
Ship length (cm)121.92
Ship width (cm)60.96
HS code9403908020
Country of OriginMX

Product Variants

ProductModelAdjustment TypeColorFinishMaterialPkg. Qty.Price
METRO HDM1436QBL Wire Shelf Drop Mat 14 x 36 Black Epoxy | AB8JYC 25W841 HDM1436QBLShelf ClipBlackEpoxy CoatSteel1€72.69
METRO HDM1448QBL Wire Shelf Drop Mat 14 x 48 Black Epoxy | AB8JYD 25W842 HDM1448QBLShelf ClipBlackEpoxy CoatSteel1€83.37
METRO HDM1836QBL Wire Shelf Drop Mat 18 x 36 Black Epoxy | AB8JYE 25W843 HDM1836QBLShelf ClipBlackEpoxy CoatSteel1€76.06
METRO HDM1848QBL Wire Shelf Drop Mat 18 x 48 Black Epoxy | AB8JYF 25W844 HDM1848QBLShelf ClipBlackEpoxy CoatSteel1€91.92
METRO HDM2136QBL Wire Shelf Drop Mat 21 x 36 Black Epoxy | AB8JYG 25W845 HDM2136QBLShelf ClipBlackEpoxy CoatSteel1€90.22
METRO HDM2148QBL Wire Shelf Drop Mat 21 x 48 Black Epoxy | AB8JYH 25W846 HDM2148QBLShelf ClipBlackEpoxy CoatSteel1€104.50
METRO HDM2436QBL Wire Shelf Drop Mat 24 x 36 Black Epoxy | AB8JYJ 25W847 HDM2436QBLShelf ClipBlackEpoxy CoatSteel1€97.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO HDM2448QBL Wire Shelf Drop Mat 24 x 48 Black Epoxy
€83.16 /unit