Flat Shipping

Flat Shipping at €24.99 + VAT

METRO EH30NC Extended Handle 30 In Length x 1 Inch Width x 1 Inch H | AG6XGE 49K066

METRO EH30NC Extended Handle 30 In Length x 1 Inch Width x 1 Inch H

Item: AG6XGE Model: EH30NCCross Ref: 49K066
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtended Handle
FinishChrome
MaterialChrome
Overall Height1"
Overall Length30"
Overall Width1"
Compatible Product TypeSuper Erecta Shelving
IncludesSplit Sleeves
Overall Depth7"

Shipping Info:

Ship weight (kg) 2.5
Ship height (cm)3.81
Ship length (cm)78.11
Ship width (cm)76.2
HS code9403908041
Country of OriginMX

Product Variants

ProductModelOverall LengthOverall HeightMaterialOverall WidthFinishPrice
METRO EH18NC Extended Handle 18 Inch Length x 1 Inch Width x 1 Inch Height | AD6REZ 49K063 EH18NC18"----€51.06
METRO EH14NC Extended Handle 14 In Length x 1 Inch Width x 1 Inch H | AG6XGB 49K062 EH14NC14"1"Chrome1"Chrome€42.11
METRO EH21NC Extended Handle 21 Inch Length x 1 Inch Width x 1 Inch H | AG6XGC 49K064 EH21NC21"1"---€33.17
METRO EH24NC Extended Handle 24 In Length x 1 Inch Width x 1 Inch H | AG6XGD 49K065 EH24NC24"----€52.43
METRO EH36NC Extended Handle 36 In Length x 1 Inch Width x 1 Inch H | AG6XGF 49K067 EH36NC36"----€77.96
METRO EH14NS Extended Handle 14 In Length x 1 Inch Width x 1 Inch H | AG6XGG 49K068 EH14NS14"1"Stainless Steel14"-€135.17
METRO EH18NS Extended Handle 18 In Length x 1 Inch Width x 1 Inch H | AG6XGH 49K069 EH18NS18"1"Stainless Steel1"Stainless Steel€162.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO EH30NC Extended Handle 30 In Length x 1 Inch Width x 1 Inch H
€69.38 /unit