METRO Cart 5A Adjustable Shelf Wire Cart 24 Inch Width | AB9RJQ 2EWT2

METRO Cart 5A Adjustable Shelf Wire Cart 24 Inch Width

Item: AB9RJQ Model: Cart 5ACross Ref: 2EWT2
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€723.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Shelf Wire Cart
Caster Dia.5"
Load Capacity600 lbs.
Overall Length48"
Shelf Width24"
Caster Wheel/configuration2 Swivel, 2 Swivel With Brakes
Caster Wheel/tread MaterialRubber
ColorSilver
FinishChrome
Load Capacity Per Shelf150 lbs.
MaterialSteel
Overall Depth24"
Overall Height67 7/8"
Overall Width48"
Post ShapeRound
Recommended EnvironmentDry
Shelf Adjustment TypeQuick-Adjust
Shelf ConfigurationStandalone
Whole Unit Load Capacity600 lbs.

Shipping Info:

Ship weight (kg) 90
Ship height (cm)172.4
Ship length (cm)121.92
Ship width (cm)121.92
HS code9403200020
Country of OriginMX

Product Variants

ProductModelOverall LengthShelf WidthOverall HeightOverall WidthShelf LengthLoad CapacityMaterialNumber Of ShelvesPrice
METRO Cart 1A Adjustable Shelf Wire Cart 18 Inch Width | AB9RJG 2EWR3 Cart 1A36"18"---600 lbs.--€653.47
METRO Cart 1B Adjustable Shelf Wire Cart 18 Inch Width | AB9RJH 2EWR4 Cart 1B36"18"---600 lbs.--€578.17
METRO Cart 2A Adjustable Shelf Wire Cart 18 Inch Width | AB9RJJ 2EWR5 Cart 2A48"18"---600 lbs.--€646.49
METRO Cart 2B Adjustable Shelf Wire Cart 18 Inch Width | AB9RJK 2EWR6 Cart 2B48"18"---600 lbs.--€475.45
METRO Cart 3A Adjustable Shelf Wire Cart 18 Inch Width | AB9RJL 2EWR7 Cart 3A60"18"---600 lbs.--€806.09
METRO Cart 3B Adjustable Shelf Wire Cart 18 Inch Width | AB9RJM 2EWR8 Cart 3B60"18"---600 lbs.--€478.19
METRO Cart 4A Adjustable Shelf Wire Cart 24 Inch Width | AB9RJN 2EWR9 Cart 4A36"24"---600 lbs.--€759.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO Cart 5A Adjustable Shelf Wire Cart 24 Inch Width
€723.82 /unit