METRO BCWB2D Wastebasket Black Plastic 27-1/2 Inch Height | AC9RTR 3JKV9

METRO BCWB2D Wastebasket Black Plastic 27-1/2 Inch Height

Item: AC9RTR Model: BCWB2DCross Ref: 3JKV9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€179.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWastebasket
ColorBlack
IncludesHolder
Load Capacity25 lbs.
MaterialPlastic
Overall Depth21"
Overall Height27 1/2"
Overall Length21"
Overall Width13"
Trash Container Capacity25 lbs.
Accessory TypeBasket for Utility Carts with Plastic or Wire Shelves
For Use With Mfr. Model NumberBC2030
Hook Opening1 9/16"
Inside Height14 7/8"
Inside Length12 3/16"
Inside Width8 1/8"

Shipping Info:

Ship weight (kg) 5.16
Ship height (cm)173.36
Ship length (cm)34.29
Ship width (cm)20.64
HS code8716905060
Country of OriginUS

Product Variants

ProductModelMaterialOverall DepthOverall HeightOverall LengthOverall WidthLoad CapacityColorPrice
METRO MYWB1 Wastebasket 25 Lb Black Polyethylene | AG7BHM 49Y712 MYWB1Plastic17 7/8"16 1/4"17 7/8"14 3/4"25 lbs.Black€108.56
METRO MYWB2 Wastebasket 25 Lb Black Polyethylene | AG7BHN 49Y713 MYWB2Plastic23"16 1/4"23"14 3/4"25 lbs.Black€108.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO BCWB2D Wastebasket Black Plastic 27-1/2 Inch Height
€179.61 /unit