Flat Shipping

Flat Shipping at €24.99 + VAT

METRO 9985 Plastic Split Sleeves Pack Of 4 | AA8WAV 1AKE3

METRO 9985 Plastic Split Sleeves Pack Of 4

Item: AA8WAV Model: 9985Cross Ref: 1AKE3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlastic Split Sleeves
ColorBlack
Compatible Product TypeSuper Erecta Shelving
MaterialPlastic
Overall Depth1 1/4"
Overall Height1 3/4"
Overall Width1 1/4"
Sleeve TypeSplit

Shipping Info:

Ship weight (kg) 0.07
Ship height (cm)4.45
Ship length (cm)3.18
Ship width (cm)3.18
HS code9403905080
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 9985 Plastic Split Sleeves Pack Of 4
€10.75 /pack