METRO 74UPQ Wire Shelf Post Steel 74 Inch Height | AB6AMB 20W820

METRO 74UPQ Wire Shelf Post Steel 74 Inch Height

Item: AB6AMB Model: 74UPQCross Ref: 20W820
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€32.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf Post
ColorSilver
FinishChrome , Zinc Plated
For Use WithMetro Qwikslot Shelving
Includes Leveling FeetNo
MaterialSteel
MobilityStationary
Mounting Hardware RequiredYes
Overall Height74"
Overall Width1"
Post Height73 7/8" , 74"
Post Width1"
Recommended EnvironmentsDry
Shelf Adjustment Increments1"
Shelf Adjustment TypeQuick Slot
Wire Shelf Adjustment TypeQwikslot Shelf Clip
Wire Shelving FinishChrome Plated
Wire Shelving MaterialSteel
Leveling Feet IncludedNo
Number Of Pieces1

Shipping Info:

Ship weight (kg) 4.2
Ship height (cm)187.96
Ship length (cm)190.5
Ship width (cm)2.54
HS code8302423065
Country of OriginMX

Product Variants

ProductModelPost HeightMaterialFinishColorWire Shelving MaterialPrice
METRO 86UPBL Wire Shelf Post Steel 86 Inch Height | AB6AJN 20W761 86UPBL86"SteelMatteBlack-€30.80
METRO 63UP-DSG Wire Shelf Post Steel 63 Inch Height | AB6AKH 20W779 63UP-DSG63"GlassGlassGreen-€22.00
METRO 74UP-DSG Wire Shelf Post Steel 74 Inch Height | AB6AKJ 20W780 74UP-DSG74"GlassGlassGreen-€24.20
METRO 86UP-DSG Wire Shelf Post Steel 86 Inch Height | AB6AKK 20W781 86UP-DSG86"GlassGlassGreen-€30.80
METRO 63UPW Wire Shelf Post Steel 63 Inch Height | AB6ALJ 20W804 63UPW63"SteelEpoxy CoatWhite-€36.00
METRO 74UPW Wire Shelf Post Steel 74 Inch Height | AB6ALK 20W805 74UPW74"SteelEpoxy CoatWhite-€21.78
RFQ
METRO 86UPW Wire Shelf Post Steel 86 Inch Height | AB6ALL 20W806 86UPW86"SteelEpoxy CoatWhite-€50.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 74UPQ Wire Shelf Post Steel 74 Inch Height
€32.01 /unit