METRO 86UPW Wire Shelf Post Steel 86 Inch Height | AB6ALL 20W806

METRO 86UPW Wire Shelf Post Steel 86 Inch Height

Item: AB6ALL Model: 86UPWCross Ref: 20W806
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€50.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf Post
ColorWhite
FinishEpoxy Coat
MaterialSteel
Post Height86"
Post Width1"
Leveling Feet IncludedNo
Overall Height86"
Overall Width1"
Recommended EnvironmentsDry
Shelf Adjustment TypeSplit Sleeve

Shipping Info:

Ship weight (kg) 4.9
Ship height (cm)218.44
Ship length (cm)220.98
Ship width (cm)2.54
HS code8302423065
Country of OriginMX

Product Variants

ProductModelPost HeightMaterialFinishColorWire Shelving MaterialPrice
METRO 86UPBL Wire Shelf Post Steel 86 Inch Height | AB6AJN 20W761 86UPBL86"SteelMatteBlack-€30.80
METRO 63UP-DSG Wire Shelf Post Steel 63 Inch Height | AB6AKH 20W779 63UP-DSG63"GlassGlassGreen-€22.00
METRO 74UP-DSG Wire Shelf Post Steel 74 Inch Height | AB6AKJ 20W780 74UP-DSG74"GlassGlassGreen-€24.20
METRO 86UP-DSG Wire Shelf Post Steel 86 Inch Height | AB6AKK 20W781 86UP-DSG86"GlassGlassGreen-€30.80
METRO 63UPW Wire Shelf Post Steel 63 Inch Height | AB6ALJ 20W804 63UPW63"SteelEpoxy CoatWhite-€36.00
METRO 74UPW Wire Shelf Post Steel 74 Inch Height | AB6ALK 20W805 74UPW74"SteelEpoxy CoatWhite-€21.78
RFQ
METRO 74UP-DCH Wire Shelf Post Steel 74 Inch Height | AB6ALQ 20W810 74UP-DCH74"SteelEpoxy CoatCopper-€26.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 86UPW Wire Shelf Post Steel 86 Inch Height
€50.40 /unit