METRO 65133-IP Wire Cart 30 Inch Width 60 Inch Length Wire | AC9RLH 3JHR1

METRO 65133-IP Wire Cart 30 Inch Width 60 Inch Length Wire

Item: AC9RLH Model: 65133-IPCross Ref: 3JHR1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€823.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Cart
Adjustable Increments1"
Caster Dia.5"
Load Capacity600 lbs.
Overall Length60"
Shelf Width30"
Caster Wheel/configuration4 Swivel
Caster Wheel/tread MaterialRubber
ColorSilver
FinishChrome
Includes(4) Posts
Load Capacity Per Shelf300 lbs.
MaterialSteel
Overall Depth30"
Overall Height39 7/8"
Overall Width60"
Post ShapeRound
Recommended EnvironmentDry
Shelf Adjustment TypeSplit Sleeve
Shelf ConfigurationStandalone
Whole Unit Load Capacity600 lbs.

Shipping Info:

Ship weight (kg) 66
Ship height (cm)101.28
Ship length (cm)152.4
Ship width (cm)152.4
HS code9403200020
Country of OriginUS

Product Variants

ProductModelLoad CapacityShelf WidthOverall LengthOverall HeightOverall WidthShelf LengthNumber Of ShelvesMaterialPrice
METRO 65119-IP Wire Cart 24 Inch Width 36 Inch Length Wire | AC9RKV 3JHN7 65119-IP900 lbs.24"36"39"24"36"2Steel€459.16
METRO 65121-IP Wire Cart 24 Inch Width 48 Inch Length Wire | AC9RKX 3JHN9 65121-IP900 lbs.24"48"40"24"48"2Steel€566.92
METRO 65123-IP Wire Cart 24 Inch Width 60 Inch Length Wire | AC9RKZ 3JHP2 65123-IP900 lbs.24"60"-----€674.29
METRO 65125-IP Wire Cart 18 Inch Width 36 Inch Length Wire | AC9RLB 3JHP4 65125-IP900 lbs.18"36"-----€515.39
METRO 65127-IP Wire Cart 18 Inch Width 48 Inch Length Wire | AC9RLD 3JHP6 65127-IP900 lbs.18"48"40"18"48"2Steel€506.56
METRO 65131-IP Wire Cart 30 Inch Width 48 Inch Length Wire | AC9RLF 3JHP8 65131-IP600 lbs.30"48"39"----€771.10
METRO 2SPN53ABR - 1PK/25 Wire Cart 24 Inch Width 36 Inch Length Steel | AC9RTY 3JKY4 2SPN53ABR - 1PK/25600 lbs.24"------€364.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 65133-IP Wire Cart 30 Inch Width 60 Inch Length Wire
€823.75 /unit