Flat Shipping

Flat Shipping at €24.99 + VAT

METRO 5PCRX Rigid Stem Caster H5 Inch 18 Inch Channel PR | AD4TCF 43Y733

METRO 5PCRX Rigid Stem Caster H5 Inch 18 Inch Channel PR

Item: AD4TCF Model: 5PCRXCross Ref: 43Y733
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€220.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Stem Caster
Load Capacity300 lbs.
MaterialPolyurethane
Overall Height5"
Overall Width1 1/2"
Caster Frame MaterialPlastic
Caster Mounting Height6 1/16"
Caster Mounting TypeStem
Caster Stem Length2 3/16"
Caster Sub-typeRigid
Caster Wheel Dia.5"
Caster Wheel TypeStandard
Caster Wheel Width1 1/4"
Caster Wheel/tread MaterialPolyurethane
ColorBlack
For Shelf Depth18"
For Use With Mfr. Model Number5PCRX-18
Mounting TypeStem Caster

Shipping Info:

Ship weight (kg) 3.74
Ship height (cm)21.75
Ship length (cm)12.7
Ship width (cm)6.99
HS code8302200000
Country of OriginCN

Product Variants

ProductModelMaterialOverall HeightOverall WidthLoad CapacityPrice
METRO 5PCRX Rigid Stem Caster H5 Inch 21 Inch Channel PR | AD4TCG 43Y734 5PCRXPolyurethane5"1 1/2"300 lbs.€207.81
METRO 5PCRX Rigid Stem Caster H5 Inch 24 Inch Channel PR | AD4TCH 43Y735 5PCRXPolyurethane5"1 1/2"300 lbs.€207.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 5PCRX Rigid Stem Caster H5 Inch 18 Inch Channel PR
€220.04 /unit