Flat Shipping

Flat Shipping at €24.99 + VAT

METRO 5MDRA Rigid Stem Caster H5 Inch 30 Inch Channel PR | AD4TAX 43Y702

METRO 5MDRA Rigid Stem Caster H5 Inch 30 Inch Channel PR

Item: AD4TAX Model: 5MDRACross Ref: 43Y702
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Stem Caster
Load Capacity250 lbs.
MaterialHigh Modulus Rubber
Overall Height5"
Overall Width1 1/2"
Caster Frame MaterialStainless Steel
Caster Mounting Height6 1/16"
Caster Mounting TypeStem
Caster Stem Length2 13/64"
Caster Sub-typeRigid
Caster Wheel Dia.5"
Caster Wheel TypeStandard
Caster Wheel Width1 1/4"
Caster Wheel/tread MaterialRubber
ColorGray
For Shelf Depth30"
For Use With Mfr. Model Number5MDRA-30
Mounting TypeStem Caster

Shipping Info:

Ship weight (kg) 5.76
Ship height (cm)2.54
Ship length (cm)68.58
Ship width (cm)10.16
HS code8302200000
Country of OriginCN

Product Variants

ProductModelMaterialOverall HeightOverall WidthLoad CapacityPrice
METRO 5MDRA Rigid Stem Caster H5 Inch 14 Inch Channel PR | AD4TAT 43Y697 5MDRAHigh Modulus Rubber5"1 1/2"250 lbs.€93.73
METRO 5MDRA Rigid Stem Caster H5 Inch 18 Inch Channel PR | AD4TAU 43Y698 5MDRAHigh Modulus Rubber5"1 1/2"250 lbs.€93.73
METRO 5MDRA Rigid Stem Caster H5 Inch 21 Inch Channel PR | AD4TAV 43Y699 5MDRAHigh Modulus Rubber5"1 1/2"250 lbs.€93.73
METRO 5MDRA Rigid Stem Caster H5 Inch 24 Inch Channel PR | AD4TAW 43Y701 5MDRAHigh Modulus Rubber5"1 1/2"250 lbs.€93.73
METRO 5MDRA Rigid Stem Caster H5 Inch 36 Inch Channel PR | AD4TAY 43Y703 5MDRAHigh Modulus Rubber5"1 1/2"250 lbs.€95.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 5MDRA Rigid Stem Caster H5 Inch 30 Inch Channel PR
€100.84 /unit