METRO 2460NC Wire Shelf 24x60 inch Chrome Plated | AB6NZK 21Z813

METRO 2460NC Wire Shelf 24x60 inch Chrome Plated

Item: AB6NZK Model: 2460NCCross Ref: 21Z813
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€109.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeSplit Sleeve
Capacity600 lbs.
ColorSilver
Depth24"
FinishChrome Plated
MaterialSteel
Width60"
Includes(4) Pairs of Split Sleeves
Load Capacity600 lbs.
Nsf ApprovedYes
Recommended EnvironmentDry
Shelf Adjustment TypeSplit Sleeve
Shelf Depth24"

Shipping Info:

Ship weight (kg) 17.75
Ship height (cm)4.83
Ship length (cm)60.96
Ship width (cm)152.4
HS code9403908020
Country of OriginMX

Product Variants

ProductModelFinishOverall WidthOverall DepthAdjustment TypeColorMaterialLip HeightWire Shelving MaterialPkg. Qty.Price
METRO 1424NC Wire Shelf 14x24 inch Chrome Plated - Pack of 4 | AB6MUP 21Z166 1424NCChrome Plated--Split SleeveSilverSteel--4€267.42
METRO 1430NC Wire Shelf 14x30 inch Chrome Plated - Pack of 4 | AB6MUQ 21Z167 1430NCChrome Plated--Split SleeveSilverSteel--4€282.65
METRO 1436NC Wire Shelf 14x36 inch Chrome Plated - Pack of 4 | AB6MUR 21Z168 1436NCChrome Plated--Split SleeveSilverSteel--4€282.65
METRO 1442NC Wire Shelf 14x42 inch Chrome Plated - Pack of 4 | AB6MUT 21Z169 1442NCChrome Plated--Split SleeveSilverSteel--4€323.03
METRO 1448NC Wire Shelf 14x48 inch Chrome Plated - Pack of 4 | AB6MUU 21Z170 1448NCChrome Plated--Split SleeveSilverSteel--4€326.51
METRO 1460NC Wire Shelf 14x60 inch Chrome Plated - Pack of 4 | AB6MUV 21Z171 1460NCChrome Plated--Split SleeveSilverSteel--4€262.53
METRO 1472NC Wire Shelf 14x72 inch Chrome Plated - Pack of 4 | AB6MUW 21Z172 1472NCChrome Plated--Split SleeveSilverSteel--4€296.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 2460NC Wire Shelf 24x60 inch Chrome Plated
€109.65 /unit