CLEVELAND C46331  | CX7NCW

CLEVELAND C46331 Single Flute Carbide Countersink, 3/8 Inch Body Dia, 1/4 Inch Shank Dia

Item: CX7NCW Model: C46331Cross Ref: 807PR7
Limited Availability
€44.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Body Dia.3/8"
Material - MachiningCarbide
Measurement SystemDecimal Inch
Overall Length2 5/8"
Secondary Material ApplicationCarbon Steel
Secondary Material Application Iso CodeN, S
Shank Dia.1/4"
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.0306
Ship length (cm)6.67
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C46331 Single Flute Carbide Countersink, 3/8 Inch Body Dia, 1/4 Inch Shank Dia
€44.48 /unit