METRO 1860NK3 Wire Shelf 1-1/8 H x 18 W x 60 Inch D PK5 | AE4EKF 5JNY4

METRO 1860NK3 Wire Shelf 1-1/8 H x 18 W x 60 Inch D PK5

Item: AE4EKF Model: 1860NK3Cross Ref: 5JNY4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€647.83 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeSplit Sleeve
Capacity600 lbs.
ColorGreen
Depth18"
FinishEpoxy Coat
MaterialSteel
Width60"
IncludesSleeves, Wedges
Load Capacity600 lbs.
Nsf ApprovedYes
Number Of Shelves5
Recommended EnvironmentDry, Wet
Shelf Adjustment TypeSplit Sleeve
Shelf Depth18"
Shelf Width60"

Shipping Info:

Ship weight (kg) 52.5
Ship height (cm)22.86
Ship length (cm)45.72
Ship width (cm)152.4
HS code9403908020
Country of OriginMX

Product Variants

ProductModelAdjustment TypeColorFinishMaterialPkg. Qty.Price
METRO 1424NK3 Wire Shelf 14x24 inch Green Epoxy - Pack of 4 | AB6NBH 21Z323 1424NK3Split SleeveGreenEpoxy CoatSteel4€323.50
METRO 1430NK3 Wire Shelf 14x30 inch Green Epoxy - Pack of 4 | AB6NBJ 21Z324 1430NK3Split SleeveGreenEpoxy CoatSteel4€317.72
METRO 1436NK3 Wire Shelf 14x36 inch Green Epoxy - Pack of 4 | AB6NBK 21Z325 1436NK3Split SleeveGreenEpoxy CoatSteel4€317.72
METRO 1442NK3 Wire Shelf 14x42 inch Green Epoxy - Pack of 4 | AB6NBL 21Z326 1442NK3Split SleeveGreenEpoxy CoatSteel4€375.98
METRO 1448NK3 Wire Shelf 14x48 inch Green Epoxy - Pack of 4 | AB6NBM 21Z327 1448NK3Split SleeveGreenEpoxy CoatSteel4€364.14
METRO 1460NK3 Wire Shelf 14x60 inch Green Epoxy - Pack of 4 | AB6NBN 21Z328 1460NK3Split SleeveGreenEpoxy CoatSteel4€412.64
METRO 1472NK3 Wire Shelf 14x72 inch Green Epoxy - Pack of 4 | AB6NBP 21Z329 1472NK3Split SleeveGreenEpoxy CoatSteel4€477.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 1860NK3 Wire Shelf 1-1/8 H x 18 W x 60 Inch D PK5
€647.83 /pack