METRO 1860NFS Solid Shelf 18x60 inch Stainless Steel | AB6PXD 22A291

METRO 1860NFS Solid Shelf 18x60 inch Stainless Steel

Item: AB6PXD Model: 1860NFSCross Ref: 22A291
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€606.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutoclavable Shelf
Adjustment TypeSplit Sleeve
Capacity600 lbs.
ColorSilver
Depth18"
FinishNatural
MaterialStainless Steel
Width60"
Load Capacity600 lbs.
Load Capacity Per Shelf600 lbs.
Number Of Shelves1
Overall Depth18"
Overall Height1 1/2"
Overall Width60"
Recommended EnvironmentDry, Harsh, Wet
Shelf Adjustment TypeSplit Sleeve
Shelf StyleSolid

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)3.81
Ship length (cm)153.04
Ship width (cm)152.4
HS code9403908041
Country of OriginUS

Product Variants

ProductModelAdjustment TypeColorFinishMaterialPkg. Qty.Price
METRO 1424NFS Solid Shelf 14x24 inch Stainless Steel - Pack of 4 | AB6NRZ 21Z663 1424NFSSplit SleeveSilverNaturalStainless Steel4€1,066.21
METRO 1430NFS Solid Shelf 14x30 inch Stainless Steel - Pack of 4 | AB6NTA 21Z664 1430NFSSplit SleeveSilverNaturalStainless Steel4€1,094.60
METRO 1436NFS Solid Shelf 14x36 inch Stainless Steel - Pack of 4 | AB6NTB 21Z665 1436NFSSplit SleeveSilverNaturalStainless Steel4€1,094.60
METRO 1442NFS Solid Shelf 14x42 inch Stainless Steel - Pack of 4 | AB6NTC 21Z666 1442NFSSplit SleeveSilverNaturalStainless Steel4€1,326.19
METRO 1448NFS Solid Shelf 14x48 inch Stainless Steel - Pack of 4 | AB6NTD 21Z667 1448NFSSplit SleeveSilverNaturalStainless Steel4€1,326.19
METRO 1460NFS Solid Shelf 14x60 inch Stainless Steel - Pack of 4 | AB6NTE 21Z668 1460NFSSplit SleeveSilverNaturalStainless Steel4€1,586.19
METRO 1824NFS Solid Shelf 18x24 inch Stainless Steel - Pack of 4 | AB6NTF 21Z669 1824NFSSplit SleeveSilverNaturalStainless Steel4€1,212.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 1860NFS Solid Shelf 18x60 inch Stainless Steel
€606.18 /unit